It is a linear motion mechanism that uses the rolling motion of the ball. The cylindrical outer cylinder incorporates a cage, and its guide is precisely designed and manufactured to allow the balls to circulate smoothly.
Since the round shaft is used for guidance, space can be used effectively and at the same time, a compact mechanical design is possible.
NB slide bushes, which are active in many industrial fields such as transport equipment, food machinery, and semiconductor manufacturing equipment, are now supported by many customers as [standard parts for linear motion].
The SM type is a single type made of steel, with a cage inserted in the outer cylinder and a side ring attached.
Since the round shaft is used for guidance, space can be used effectively and at the same time, a compact mechanical design is possible.
NB slide bushes, which are active in many industrial fields such as transport equipment, food machinery, and semiconductor manufacturing equipment, are now supported by many customers as [standard parts for linear motion].
The SM type is a single type made of steel, with a cage inserted in the outer cylinder and a side ring attached.
Accuracy: Advanced
Seal: Seal on both sides
Specification: Standard specifications
Material: Steel
Shape: Straight
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Machine maintenanceSince it is made of NB, there is no problem at all. It is helpful because it is a special bearing.
(Translated by machine.)This is a review for Item # : 07276866.Posted on
- Industrial equipmentConsidering other manufacturers Of course, we also considered Monotaro's own brand, but after looking at the reviews, it is still a reliable domestic product and Nippon Bearing. There is no problem in operation. Reliable operation accuracy is also excellent. ..
(Translated by machine.)This is a review for Item # : 07276875.Posted on
Write Your Own Review