All Category

Urethane Sheet

Rating:
86%
from S$3.59
Min. 2 days
Economical, heat resistant, water resistant, oil resistant, acid resistant, alkaline resistant, weather resistant, aging resistant Rubber plates, round bars, square bars, pipes, packing, skid liners, solid tires, rollers, anvils, pulleys
Heat resistance (use limit) temperature (℃):  -10~90
Embrittlement Point (℃):  -20
Specific Gravity:  1.13
300% Modulus (MPa [kgf/cm 2]):  16.2[165]
Tensile Strength (MPa [kgf/cm2]):  29.4[300]
Compression Set (%):  36
Rebound Resilience (%):  43
Elongation at Break (%):  450
Tear Strength (KN [kgf/cm]):  69[70]
100% Modulus (MPa [kgf/cm 2]):  8.0[82]
Hardness (JIS A):  90
Type:  Cutting board
RoHS directive (corresponding to 10 substances):  Correspondence
Material:  Urethane hardness 90
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
100×100×1
100×100×1.5
100×100×2
100×100×3
100×100×4
100×100×5
100×100×6
100×100×8
100×100×10
100×100×12
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.89
- +
1pc
Min. 2 days
S$4.19
- +
1pc
Min. 2 days
S$7.89
- +
1pc
Min. 2 days
S$7.89
- +
1pc
Min. 5 days
S$9.29
- +
1pc
Min. 2 days
S$9.89
- +
1pc
Min. 2 days
S$12.99
- +
1pc
Min. 5 days
S$13.99
- +
Thickness (mm)
Width (mm)
Length (mm)
all
all
all
1
100
100
1.5
100
100
2
100
100
3
100
100
4
100
100
5
100
100
6
100
100
8
100
100
10
100
100
12
100
100
Thickness (mm)
Width (mm)
Length (mm)
  • Item #: 07282633

    Mfr #: 100×100×1

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 1 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282642

    Mfr #: 100×100×1.5

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 1.5 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282651

    Mfr #: 100×100×2

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 2 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282667

    Mfr #: 100×100×3

    Package Qty: 1pc

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 3 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282676

    Mfr #: 100×100×4

    Package Qty: 1pc

    S$7.89

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 4 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282685

    Mfr #: 100×100×5

    Package Qty: 1pc

    S$7.89

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 5 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282694

    Mfr #: 100×100×6

    Package Qty: 1pc

    S$9.29

    Shipping: Min. 5 days

    Technical Specs:

    Thickness (mm) 6 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282703

    Mfr #: 100×100×8

    Package Qty: 1pc

    S$9.89

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 8 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282712

    Mfr #: 100×100×10

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) 10 Width (mm) 100 Length (mm) 100

    - +
  • Item #: 07282721

    Mfr #: 100×100×12

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 5 days

    Technical Specs:

    Thickness (mm) 12 Width (mm) 100 Length (mm) 100

    - +

Customer Reviews

Items 1 - 10 of 24

Show per page
  1. Suspension bushing
    Rating
    100%
    I tried to set the hardness to 90, but it was a little too hard. Next time I will buy 70.
    (Translated by machine.)

    Review by

    Posted on

  2. Cushion material for hanging planters
    Rating
    60%
    The cushion material attached to the hanging metal fittings (white) of the planter was gray, so I bought it to use it instead. I thought it was white, but it was yellowish and transparent as shown in the image. I think the goods are good.
    (Translated by machine.)

    Review by

    Posted on

  3. Height adjustment of competition vehicles
    Rating
    100%
    Gymkhana JAF Regional Championship B Used for adjusting the vehicle height, cut and insert in the shape of the upper seat between the pillow upper seat and the vehicle body to adjust without changing the preload on the left and right, create the desired wheel load The result is good.
    (Translated by machine.)

    Review by

    Posted on

  4. Leather craft
    Rating
    100%
    Used as a platform for self-made Hishime stamping machines. The hardness is 90, so the material does not sink and is just right. I bought a 10 cm square as a trial, but next time I plan to buy a slightly larger one.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for packing petroleum fuel tanks
    Rating
    100%
    Used for packing the tube connection part of petroleum tanks. You can use it with confidence for a long time without worrying about oil resistance.
    (Translated by machine.)

    Review by

    Posted on

  6. Only here!
    Rating
    100%
    I searched for various things at the request of the site, but this size was only available in Monotaro, and I am planning to repeat it, so please do not discontinue it! !! !! !!
    (Translated by machine.)

    Review by

    Posted on

  7. At the time of die cutting
    Rating
    40%
    Is there a problem with durability? I wish I had a little more stickiness. It is an individual subjectivity.
    (Translated by machine.)

    Review by

    Posted on

  8. Modification of production machine
    Rating
    40%
    The color is yellow and transparent. I ordered it for smoothness, but it was warped and unusable. Since it is a hard material, it is difficult to fix it, so I probably won't buy it anymore. The hardness is different, but the unbranded one I bought at the same time did not warp at all, so I will use it next time.
    (Translated by machine.)

    Review by

    Posted on

  9. Car Suspension Upper Mount Spacer
    Rating
    100%
    This is the second purchase. It was created by cutting out from 200mm x 200mm with a thickness of 3mm and 4mm. I rode a few thousand kilometers, but the product was as expected without any particular signs of disrepair. However, as others have reviewed, it arrives in a slightly rounded state. That's not a problem for my use.
    (Translated by machine.)

    Review by

    Posted on

  10. Tool maintenance
    Rating
    100%
    I bought a large format, so I'm glad I got the desired number.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 24

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages