All Category

Micro Prism Reflective Tape

Rating:
73%
from S$119.90
Min. 2 days
World-class wide-angle ultra-bright reflection performance for nighttime safety Easy to attach on flat or curved surfaces It has the characteristics of being "thinner" and "stronger" than conventional reflectors, and can be used with a high-pressure washer. High durability for about 7 years For vehicles
Type:  Roll type
Base Material:  PET
Structure:  Single layer
Shock Resistance:  Recess following the base plate
Water Resistant:  High pressure car washer OK
Reflective Element:  Ultra fine micro prism
Effective Reflection Area (%):  99 (excluding mold line)
Workability:  Quadratic surface OK
Processability:  Computer cut OK
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
JV104E+
JV104E+
JV104E+
JV104E+
JV104E+
JV104E+
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$119.90
- +
1roll
Min. 2 days
S$119.90
- +
1roll
Min. 2 days
S$119.90
- +
1roll
Min. 8 days
S$899.90
- +
1roll
Min. 8 days
S$899.90
- +
1roll
Min. 8 days
S$899.90
- +
Specification
Thickness (mm)
Color
Tape Width (mm)
Tape Length (m)
all
-
all
-
-
With blister
0.2 (excluding release paper)
Red
50
5
With blister
0.2 (excluding release paper)
White
50
5
With blister
0.2 (excluding release paper)
Yellow
50
5
With case
0.2 (excluding release paper)
Red
50
50
With case
0.2 (excluding release paper)
White
50
50
With case
0.2 (excluding release paper)
Yellow
50
50
Page
Specification
Thickness (mm)
Color
Tape Width (mm)
Tape Length (m)
  • Item #: 07135931

    Mfr #: JV104E+

    Package Qty: 1roll

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Specification With blister Thickness (mm) 0.2 (excluding release paper) Color Red Tape Width (mm) 50 Tape Length (m) 5

    - +
  • Item #: 07135947

    Mfr #: JV104E+

    Package Qty: 1roll

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Specification With blister Thickness (mm) 0.2 (excluding release paper) Color White Tape Width (mm) 50 Tape Length (m) 5

    - +
  • Item #: 07135956

    Mfr #: JV104E+

    Package Qty: 1roll

    S$119.90

    Shipping: Min. 2 days

    Technical Specs:

    Specification With blister Thickness (mm) 0.2 (excluding release paper) Color Yellow Tape Width (mm) 50 Tape Length (m) 5

    - +
  • Item #: 07135965

    Mfr #: JV104E+

    Package Qty: 1roll

    S$899.90

    Shipping: Min. 8 days

    Technical Specs:

    Specification With case Thickness (mm) 0.2 (excluding release paper) Color Red Tape Width (mm) 50 Tape Length (m) 50

    - +
  • Item #: 07135974

    Mfr #: JV104E+

    Package Qty: 1roll

    S$899.90

    Shipping: Min. 8 days

    Technical Specs:

    Specification With case Thickness (mm) 0.2 (excluding release paper) Color White Tape Width (mm) 50 Tape Length (m) 50

    - +
  • Item #: 07135983

    Mfr #: JV104E+

    Package Qty: 1roll

    S$899.90

    Shipping: Min. 8 days

    Technical Specs:

    Specification With case Thickness (mm) 0.2 (excluding release paper) Color Yellow Tape Width (mm) 50 Tape Length (m) 50

    - +
Page

Customer Reviews

6 Item(s)

Show per page
  1. Repair of large rear reflectors
    Rating
    100%
    The price is low and it arrives in a compact size, so it is easy to store.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for danger avoidance curing at construction sites
    Rating
    100%
    It was used in combination with other curing products, not as a single item. Ingenuity is required for public works. There is also a necessary amount of adhesiveness.
    (Translated by machine.)

    Review by

    Posted on

  3. For protection and curing of road equipment
    Rating
    100%
    Used by pasting for nighttime reflection for protective curing. It's expensive, but it's worth it.
    (Translated by machine.)

    Review by

    Posted on

  4. I used it on the side of the truck.
    Rating
    100%
    Considering the price, I think it is a sufficient specification.
    (Translated by machine.)

    Review by

    Posted on

  5. Stick it on the back of a truck or motorcycle
    Rating
    20%
    For the price, the reflection is not good. The (3M) PX9470 series made by other companies is superior.
    (Translated by machine.)

    Review by

    Posted on

  6. For trucks and motorcycles
    Rating
    20%
    After installation, I'm disappointed, the reflection is not good for the price. "Other manufacturers, 3. .. I think that Mr. PX9470 series is also superior in quality,
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages