Refill type oil-based marker alcohol-based ink is used.
Quick-drying and water resistant
One for both thick and fine writing It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. * Not suitable for soft PVC products such as floats.
Quick-drying and water resistant
One for both thick and fine writing It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. * Not suitable for soft PVC products such as floats.
Overall Length (mm): 139.6
Shank Diameter (Φmm): 21.5
Mass (g): 26
Line Width: Bold / fine
Eco Mark Certification: Certification
Act on Promoting Green Procurement: Conformity
Line Width (mm): Fine 1.5-2 Thick 6
Ink: Oil-based ink
Material (Shaft): Recycled resin
Material (Cap): Recycled resin
Product Type: Refillable body
Type: Twin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Necessary Accessories
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- character displayNothing in particular, I am satisfied with refilling. I want you to sell me a set.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- Used for DVD media burningI used it frequently and it ran out quickly, but recently I noticed that there is a refill. The time to refill has not yet come, so we will consider continuing to use it depending on the future situation.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- Answers to Product InstructionsAnswers can now be sorted by color. very good
(Translated by machine.)This is a review for Item # : 24109058.Posted on
- When organizing documentsIn the past, I had no choice but to throw it away when I ran out of ink even though I could still use the core for writing, so I think the refillable type is really economical. I think that it is a very good product from an environmental point of view.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- When writing on a styrene box or a masterpieceStable McKee, of course there are other companies that I haven't used much, but the ease of writing and holding is the best for me.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- Used in restaurantsI use it to write price lists at restaurants. I think it's good for refilling.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- General writingThere are various types of magic of this type, but the pen tip is not damaged, the ink is depleted slowly, and it is a stable feeling of use.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- When filling out gum tape or cardboardI have been using it for a long time, but it is stable and comfortable to use. You don't have to worry about running out of ink, and the pen tip will not be damaged.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- Labeling when automobile additives and liquids are subdivided into PET bottlesYou can use fine and bold characters properly! This time, I was able to buy it at a campaign price cheaper than a 100-yen shop!
(Translated by machine.)This is a review for Item # : 07337355.Posted on
- For recording lot descriptions of manufacturing processes, etc.It is a standard product as usual. For ease of use, the recording width for two lines can be used properly, so only a small number of lines need to be prepared.
(Translated by machine.)This is a review for Item # : 07337355.Posted on
Write Your Own Review