All Category

Green Bar 1050G

Rating:
90%
from S$37.99
Min. 2 days
A solid oil-based abrasive for general luster.
Apply to felt disc or foil before use. For final finishing of brass, cast / forged products, precious metals, etc. * Do not use for anything other than its intended purpose.
Mass (g):  1050
Dimension (mm):  210×60(45)×40
RoHS directive (corresponding to 10 substances):  Correspondence
Type:  Solid abrasive
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$37.99
- +
Page
  • Item #: 07338502

    Mfr #: -

    Package Qty: 1pc

    S$37.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 41

Show per page
  1. Aluminum polishing
    Rating
    100%
    The air tank of the truck is buffed and reflected. Very comfortable to use.
    (Translated by machine.)

    Review by

    Posted on

  2. Aluminum polishing
    Rating
    60%
    If possible, I would like you to cut it in half and pack it. Maybe it's a little oily, and it's often chipped when applied to felt.
    (Translated by machine.)

    Review by

    Posted on

  3. Polishing work
    Rating
    60%
    I can polish it, but it's a little dry. I think it's easy to use if it feels a little damp.
    (Translated by machine.)

    Review by

    Posted on

  4. Metal polishing
    Rating
    60%
    It feels hard (brittle) with little oil and fat. Fragments fly when rubbed against the buff. Also, when I bought it in the past, I have received a product that has been folded in half. I don't know if the graininess is good or bad, but it doesn't hurt more than necessary when it's polished. It's reasonable in terms of price, but it doesn't have to be monotaro because other companies have recently released cheap ones.
    (Translated by machine.)

    Review by

    Posted on

  5. Metal polishing
    Rating
    100%
    I think it is a good value product because it is cheap, the quantity is large, and the quality is not a problem.
    (Translated by machine.)

    Review by

    Posted on

  6. Polishing
    Rating
    60%
    Year after year, the price has risen and it is no longer cheap. From the beginning, the price has risen by about 40%.
    (Translated by machine.)

    Review by

    Posted on

  7. Polishing and polishing aluminum
    Rating
    100%
    It's quite small in size elsewhere, and this price is very good at this size, so I've repeated it several times! I will use it again!
    (Translated by machine.)

    Review by

    Posted on

  8. For polishing and polishing stainless steel
    Rating
    100%
    It is used during maintenance for polishing places where smoothness is required, such as shooters for production equipment. I used to use the one made by the manufacturer, but I didn't feel any difference in how I used it, and I was fully satisfied with this product because it was cheap.
    (Translated by machine.)

    Review by

    Posted on

  9. Mirror finish of the sink
    Rating
    100%
    There was no problem at all. I bought the larger one, but I think the smaller one is enough
    (Translated by machine.)

    Review by

    Posted on

  10. Used for polishing aluminum and brass
    Rating
    100%
    Used for polishing auto parts and polishing the base of chrome plating. This blue stick is the second one.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 41

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account