All Category

Beaker (with Scale) Made of Glass

Rating:
95%
from S$6.59
Min. 2 days
Type:  Beaker
Material:  Borosilicate glass
JIS Class:  JR-1 (Borosilicate glass-1)
Scale:  Yes (approximate)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1000BK10
1000BK20
1000BK30
1000BK50
1000BK100
1000BK200
1000BK300
1000BK500
1000BK1000
1000BK2000
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$9.79
- +
1pc
Min. 2 days
S$9.79
- +
1pc
Min. 2 days
S$9.79
- +
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 2 days
S$6.59
- +
1pc
Min. 2 days
S$7.49
- +
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$13.99
- +
1pc
Min. 2 days
S$28.99
- +
1pc
Min. 2 days
S$67.99
- +
Body Diameter x Height (Φmm x mm)
Minimum Reading (mL)
Capacity (mL)
TGK Part No.
all
all
all
-
30×40
5
10
988-01-01-52
34×45
5
20
988-01-01-53
38×53
5
30
988-01-01-54
46×60
10
50
988-01-01-55
55×70
10
100
988-01-01-56
67×89
25
200
988-01-01-59
78×103
25
300
988-01-01-61
90×120
50
500
988-01-01-63
110×150
100
1000
988-01-01-66
135×200
250
2000
988-01-01-68
Body Diameter x Height (Φmm x mm)
Minimum Reading (mL)
Capacity (mL)
TGK Part No.
  • Item #: 03027945

    Mfr #: 1000BK10

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 30×40 Minimum Reading (mL) 5 Capacity (mL) 10 TGK Part No. 988-01-01-52

    - +
  • Item #: 03027954

    Mfr #: 1000BK20

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 34×45 Minimum Reading (mL) 5 Capacity (mL) 20 TGK Part No. 988-01-01-53

    - +
  • Item #: 03027963

    Mfr #: 1000BK30

    Package Qty: 1pc

    S$9.79

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 38×53 Minimum Reading (mL) 5 Capacity (mL) 30 TGK Part No. 988-01-01-54

    - +
  • Item #: 03027972

    Mfr #: 1000BK50

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 46×60 Minimum Reading (mL) 10 Capacity (mL) 50 TGK Part No. 988-01-01-55

    - +
  • Item #: 03027981

    Mfr #: 1000BK100

    Package Qty: 1pc

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 55×70 Minimum Reading (mL) 10 Capacity (mL) 100 TGK Part No. 988-01-01-56

    - +
  • Item #: 03027997

    Mfr #: 1000BK200

    Package Qty: 1pc

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 67×89 Minimum Reading (mL) 25 Capacity (mL) 200 TGK Part No. 988-01-01-59

    - +
  • Item #: 03028006

    Mfr #: 1000BK300

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 78×103 Minimum Reading (mL) 25 Capacity (mL) 300 TGK Part No. 988-01-01-61

    - +
  • Item #: 03028015

    Mfr #: 1000BK500

    Package Qty: 1pc

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 90×120 Minimum Reading (mL) 50 Capacity (mL) 500 TGK Part No. 988-01-01-63

    - +
  • Item #: 03028024

    Mfr #: 1000BK1000

    Package Qty: 1pc

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 110×150 Minimum Reading (mL) 100 Capacity (mL) 1000 TGK Part No. 988-01-01-66

    - +
  • Item #: 03028033

    Mfr #: 1000BK2000

    Package Qty: 1pc

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Body Diameter x Height (Φmm x mm) 135×200 Minimum Reading (mL) 250 Capacity (mL) 2000 TGK Part No. 988-01-01-68

    - +

Customer Reviews

Items 1 - 10 of 26

Show per page
  1. Used to dissolve photographic chemicals
    Rating
    100%
    It's cheap, but it's easy and durable enough to use. I always use the size of the grave, but I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  2. As a shooting item.
    Rating
    100%
    It is used as a shooting item. (As an item for taking things and portraits.) There is only the real thing, and it is well made. The memory is white and very simple. Fashionable even when used as an interior.
    (Translated by machine.)

    Review by

    Posted on

  3. Drink water
    Rating
    100%
    300ml is the most convenient for making and drinking Calpis. (If you add 50 ml of undiluted solution, it will be exactly 1: 5, so it is easy to adjust thick and thin)
    (Translated by machine.)

    Review by

    Posted on

  4. Add pure water or alcohol
    Rating
    100%
    Since the scale is also written, it is very easy to weigh.
    (Translated by machine.)

    Review by

    Posted on

  5. When cooking
    Rating
    100%
    I bought it as a must-have item for cooking. I chose glass because it lacked cleanliness when it was made of plastic. It's easy to use and I like it.
    (Translated by machine.)

    Review by

    Posted on

  6. For coffee extraction
    Rating
    100%
    After all IWAKI is definitely. I bought another cheap product because it drips.
    (Translated by machine.)

    Review by

    Posted on

  7. Used when creating wave water.
    Rating
    100%
    Purchase 10, 20, and 30 ml at the same time. Three can be stacked neatly. With Hario, 10 and 20 can be stacked, 30 and 50 can be stacked, and 20 and 30 have a gap.
    (Translated by machine.)

    Review by

    Posted on

  8. For solution preparation
    Rating
    100%
    I heat it after mixing the solution and use it, but it can be used without problems.
    (Translated by machine.)

    Review by

    Posted on

  9. For customers to use
    Rating
    100%
    I use it when I have alcohol. The amount is self-explanatory, and you are visually pleased.
    (Translated by machine.)

    Review by

    Posted on

  10. Combine carrier oil and essential oil
    Rating
    100%
    It is easy to use because it can be measured in a good amount. I will buy it here again.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 26

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account