Pump type pipette controller. Fine adjustment is possible up to the micro range. The pipette holder uses a special elastic plastic to fit any pipette. Hold the body of the pie pump with your palm and turn the wheel with your thumb to suck and push it into the pipette. A small amount of dripping can be made by pressing the lever under the wheel.
Specification: With micro adjustment valve
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
It is used to dilute the stock solution of the developer of the film.
Rating
100%
I am very happy that the amount of undiluted solution can be collected accurately and easily, and that the instability of the rubber ball is released. (Translated by machine.)
The explainer contained only German and could not read it. I don't know if it's a problem with the silicon part of the pipette insertion slot, but it drips even when I want to suck it up and keep it. As for the lever under the wheel, it flows out rather than a small amount of dripping. It was explained that it was possible to make fine adjustments to the micro range, but that was not the case. I was a little prepared because the price was reasonable, but I'm sorry. If possible, please indicate the country of origin. (Translated by machine.)
Review by
Posted on
Dispensing work using a Pasteur pipette with a diameter of about 7 mm
Rating
80%
Like the safety pipette, it is a tool for operating the pipette safely and easily, but it can be operated with one hand and can be sucked and discharged like a syringe, so it is a product with excellent workability. It is especially useful when dispensing continuously. The reasons for being a little satisfied are: -Sometimes internal grease needs to be greased (not maintenance-free) -The spring at the bottom (the mechanism under the wheel that pushes the lever to open to atmospheric pressure) is weak, or once opened, it is sealed. This is due to the two problems that the liquid cannot be retained after suction (the liquid gradually leaks). The latter was solved by extending the spring a little here and increasing the force to press the hemispherical rubber part (sealing the opening hole), so it is not a big problem, but it can be improved if possible. I would like to ask. (Translated by machine.)