All Category

Qualitative Filter Paper # 1

Rating:
100%
from S$11.99
Min. 2 days
A filter paper grade widely used for general qualitative filtration analysis. Medium particle retention and flow velocity. Removal of precipitates (impurities) from solution (eg sulfate, calcium oxalate (heated), calcium carbonate)
Agricultural field: Soil analysis, seed inspection Food field: Separation of solid foodstuffs, extraction of liquids Basic learning of qualitative analysis Air pollution monitoring
Grade:  #1
Ash content (%):  0.06
Thickness (mm):  0.18
Particle Retention Capacity (μm):  11
Basis Weight (g/m2):  88
JIS Standard:  Class 1 (JISP3801) equivalent
Suitable Products:  Domestic filter paper: No.1
Load capacity:  Medium
Filtration speed:  Medium speed (40s / 100mL)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1001-042
1001090
1001-125
1001-150
1001-185
Package Qty
Shipping
Price
Qty
 
 
 
1pack(100pc)
Min. 2 days
S$11.99
- +
1box(100pc)
Min. 2 days
S$16.99
- +
1box(100pc)
Min. 2 days
S$24.99
- +
1box(100pc)
Min. 2 days
S$35.99
- +
1box(100pc)
Min. 2 days
S$48.99
- +
As ONE Part Number
Dimension (mm)
Diameter (Φcm)
TGK Part No.
Shape
Diameter (Φmm)
all
all
all
-
all
all
-
-
4.25
996-41-01-01
Round
42.5
2-317-03
-
9
996-41-01-04
Round
90
2-317-05
-
12.5
996-41-01-06
Round
125
2-317-06
-
15
996-41-01-07
Round
150
2-317-07
-
18.5
996-41-01-08
Round
185
Page
As ONE Part Number
Dimension (mm)
Diameter (Φcm)
TGK Part No.
Shape
Diameter (Φmm)
  • Item #: 03033484

    Mfr #: 1001-042

    Package Qty: 1pack(100pc)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    As ONE Part Number - Dimension (mm) - Diameter (Φcm) 4.25 TGK Part No. 996-41-01-01 Shape Round Diameter (Φmm) 42.5

    - +
  • Item #: 03033511

    Mfr #: 1001090

    Package Qty: 1box(100pc)

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    As ONE Part Number 2-317-03 Dimension (mm) - Diameter (Φcm) 9 TGK Part No. 996-41-01-04 Shape Round Diameter (Φmm) 90

    - +
  • Item #: 03033536

    Mfr #: 1001-125

    Package Qty: 1box(100pc)

    S$24.99

    Shipping: Min. 2 days

    Technical Specs:

    As ONE Part Number 2-317-05 Dimension (mm) - Diameter (Φcm) 12.5 TGK Part No. 996-41-01-06 Shape Round Diameter (Φmm) 125

    - +
  • Item #: 03033545

    Mfr #: 1001-150

    Package Qty: 1box(100pc)

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    As ONE Part Number 2-317-06 Dimension (mm) - Diameter (Φcm) 15 TGK Part No. 996-41-01-07 Shape Round Diameter (Φmm) 150

    - +
  • Item #: 03033554

    Mfr #: 1001-185

    Package Qty: 1box(100pc)

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    As ONE Part Number 2-317-07 Dimension (mm) - Diameter (Φcm) 18.5 TGK Part No. 996-41-01-08 Shape Round Diameter (Φmm) 185

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Liquid filtration
    Rating
    100%
    I've been using it for a long time, but now I buy it from Monotaro, which makes it easier to arrange.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account