A tape made by applying a rubber-based adhesive with excellent removability to a semi-rigid vinyl film with excellent durability and abrasion resistance. It features bright colors. Since there is no separator, pasting work is easy.
Ideal for indoor marking lines such as stores, schools, and factories. for straight lines.
Tape Thickness (mm): 0.19
Adhesive Strength (N/10mm): 2.15
Adhesion Strength (N/10mm, Reference): 2.16
Tape Length (m): 20
Elongation (%): 240
Tensile Strength (N/25mm [kgf]): 245.2[25.0]
Adhesion Strength (N/25mm [gf]): 5.39[550]
Tape Width (mm): 50
Tensile Strength (N/10mm): 98
Feature: Durability, wear resistance
Main Application: For display and safety
Where to Use: Indoor
Release Liner: None
Adhesive: Rubber type
Base Material: Semi-cured vinyl film
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Factory aisle sectionThe line tape in the factory was damaged, so I replaced it with a general cleaning at the end of the year. The previous one was the same tape, but I like it very much because there is little adhesive residue when it is peeled off. Also, since the tape itself is thick, it can be applied straight even over long distances.
(Translated by machine.)This is a review for Item # : 05759101.Posted on
- Pull to the floorIt is a very good product because the sides do not stretch and it is sturdy. It is hard to deteriorate.
(Translated by machine.)This is a review for Item # : 32621163.Posted on
- Line drawing in the factoryI am using it without any problems. I will buy it when I run out.
(Translated by machine.)This is a review for Item # : 45333897.Posted on
- Road markings in the factoryThe tape sticks very well, the line is clear and easy to understand, and the price is good (high), but the price is good, so I will continue to purchase it.
(Translated by machine.)This is a review for Item # : 32621163.Posted on
- Used to divide the areaIt is troublesome because it needs to be re-pasted regularly. It's best if you have a tape that doesn't hurt.
(Translated by machine.)This is a review for Item # : 07328054.Posted on
- Used as a car guidance line in a covered garageI bought it because I thought it was a bargain, but it seems that the original use of installing it on the indoor floor is the best. Even indoors with a roof, the floor is concrete, so the adhesive strength feels weak. Also, it was too thin for a car guidance line. Well, I'm a little satisfied because I've reached my goal.
(Translated by machine.)This is a review for Item # : 32621172.Posted on
- Floor displayIt is durable and hard to peel off, and the color is good, so I repeat it.
(Translated by machine.)This is a review for Item # : 32621172.Posted on
- For factory linesI don't know the durability, but I think the cost and quality are good.
(Translated by machine.)This is a review for Item # : 07328063.Posted on
- Used as a partition tape in the aisle of the warehouseIt was convenient because the tape was thick, the adhesive strength was good, and there was no release paper.
(Translated by machine.)This is a review for Item # : 32621172.Posted on
- PrototypingI was able to use it without any problems. There were no particular improvements.
(Translated by machine.)This is a review for Item # : 32621163.Posted on
Write Your Own Review