All Category

Crack Scale

Rating:
84%
from S$6.59
Min. 2 days
The card type and straightedge type 15 cm type are made of stainless steel, so they are hard to bend and have strength. The clear type is transparent and easy to match with cracks. Inspection of houses is becoming more important due to the quality assurance method. For inspection of cracks in concrete such as walls and foundations. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
58699 Card Type
58698 15cm Straight Type
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$8.99
- +
1pc
Min. 2 days
S$6.59
- +
1pc
Min. 2 days
S$7.79
- +
Trusco Part No.
Material
Thickness (mm)
Size
Mass (g)
Main Unit Dimensions (mm)
Scale Accuracy (mm)
RoHS directive (corresponding to 10 substances)
-
all
-
all
all
-
-
all
421-9511
Stainless steel
-
-
12
55×91×0.3
±0.05
-
756-8827
Stainless steel
-
-
10
175×15×0.5
±0.05
Correspondence
330-5601
Polyester
0.2
L 91mm x W 55mm
1
55×91×0.2
±0.02
-
Page
Trusco Part No.
Material
Thickness (mm)
Size
Mass (g)
Main Unit Dimensions (mm)
Scale Accuracy (mm)
RoHS directive (corresponding to 10 substances)
  • Item #: 06763942

    Mfr #: 58699 Card Type

    Package Qty: 1pc

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 421-9511 Material Stainless steel Thickness (mm) - Size - Mass (g) 12 Main Unit Dimensions (mm) 55×91×0.3 Scale Accuracy (mm) ±0.05 RoHS directive (corresponding to 10 substances) -

    - +
  • Item #: 06763951

    Mfr #: 58698 15cm Straight Type

    Package Qty: 1pc

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 756-8827 Material Stainless steel Thickness (mm) - Size - Mass (g) 10 Main Unit Dimensions (mm) 175×15×0.5 Scale Accuracy (mm) ±0.05 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 36939436

    Mfr #: 58697

    Package Qty: 1pc

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 330-5601 Material Polyester Thickness (mm) 0.2 Size L 91mm x W 55mm Mass (g) 1 Main Unit Dimensions (mm) 55×91×0.2 Scale Accuracy (mm) ±0.02 RoHS directive (corresponding to 10 substances) -

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. Measuring cracks in concrete
    Rating
    100%
    Convenient to carry and fits comfortably in your pocket. It is possible to measure along the cracks and measure accurately.
    (Translated by machine.)

    Review by

    Posted on

  2. Diagnosis of cracks in concrete
    Rating
    80%
    It is used when investigating cracks in concrete, but it is useful because it is made of stainless steel and the display is clear even if it is used for a long time. It's not something I would buy myself, so when I went to the site, I handed it to the on-site director instead of greeting.
    (Translated by machine.)

    Review by

    Posted on

  3. Preliminary survey of outer wall
    Rating
    60%
    Even if it is handled roughly, it seems to be durable unlike resin.
    (Translated by machine.)

    Review by

    Posted on

  4. Taking a photomicrograph
    Rating
    100%
    Because it is transparent, I bought it for a scale when taking micrographs. It is different from the original purpose of use, but I am fully satisfied.
    (Translated by machine.)

    Review by

    Posted on

  5. Building survey
    Rating
    80%
    This type is good because it is easy to capture the crack width in the photo.
    (Translated by machine.)

    Review by

    Posted on

  6. On-site work for bridge inspection
    Rating
    80%
    I use a straightedge and a card together. Durability is good, but I think it would be nice if the card type also had holes for attaching rings, etc.
    (Translated by machine.)

    Review by

    Posted on

  7. Measurement of crack width of concrete
    Rating
    100%
    Since there are cracks with a wider width, it is easier to use if it is 1.5 mm or more.
    (Translated by machine.)

    Review by

    Posted on

  8. Floor crack investigation
    Rating
    80%
    It was easy to use. It may be a little harder
    (Translated by machine.)

    Review by

    Posted on

  9. Inspection of cracks in concrete
    Rating
    100%
    A heavy user pointed out that "the transparent type will cause the print to fade", so I bought the stainless steel type. It seems to be used properly with the transparent type.
    (Translated by machine.)

    Review by

    Posted on

  10. Confirmation of cracks in building walls
    Rating
    60%
    Confirmation without scratches is easy and fast to measure directly
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account