(Material) A cermet grade for continuous to intermittent cutting with improved wear resistance and fracture resistance due to the ultrafine grain structure.
* If you order by cash on delivery, it may be shipped the next day or later.
Clearance Angle (°): 0
Corner Radius (mm): 0.4
Dimension Re (mm): 0.4
Cutting Blade Length (mm): 16.5
Dimension D2 (mm): 3.81
Thickness (mm): 4.76
Dimension S1 (mm): 4.76
Inscribed Circle Diameter (Φmm): 9.525
Dimension D1 (mm): 9.525
Chip Breaker: R-F
Socket Shape: Cylindrical hole
Shape: Equilateral triangle 60 °
Cutting Area: Finish cutting
Accuracy: G
Material: NX2525
with or without Hole: Yes
Tolerance of Inscribed Circle (mm): ±0.025
Corner Height Tolerance (mm): ±0.025
Thickness Tolerance (mm): ±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.