* If you order by cash on delivery, it may be shipped the next day or later.
Cutting Blade Length (mm): 11
Thickness (mm): 2.38
Inscribed Circle Diameter (Φmm): 6.35
Clearance Angle (°): 7
Shape: Equilateral triangle 60 °
Chip Breaker: One side
with or without Hole: Yes
Tolerance of Inscribed Circle (mm): ±0.05~±0.13
Corner Height Tolerance (mm): ±0.08~±0.18
Thickness Tolerance (mm): ±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Reviews
- Rotor grinding machineWas good
(Translated by machine.)This is a review for Item # : 32729882.Posted on
Write Your Own Review