It is a dry type and can drill holes in reinforced concrete and hume pipes.
Carbide center pin ensures positioning.
The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc.
Reinforcing bar (D13: 4 minutes) For dry drilling work on concrete, PC concrete, etc.
For drilling Hume pipes, ceramic pipes, and PVC pipes. * When using for blocks, the tip may wear quickly, so please use "Drymond core drill for blocks or PC hyper diamond core drill".
* Please note that the chips of concrete and asphalt that have just been cured may wear out quickly.
* If used due to vibration, it may cause the tip to chip or break, so be sure to use it exclusively for rotation.
* Please be sure to use this product dry. Wet use will shorten the service life.
* After positioning, be sure to remove the center pin before use.
Carbide center pin ensures positioning.
The cutter has a screw on the outer circumference for good chip discharge. For plumbing work for air conditioners, water, gas, electricity, etc.
Reinforcing bar (D13: 4 minutes) For dry drilling work on concrete, PC concrete, etc.
For drilling Hume pipes, ceramic pipes, and PVC pipes. * When using for blocks, the tip may wear quickly, so please use "Drymond core drill for blocks or PC hyper diamond core drill".
* Please note that the chips of concrete and asphalt that have just been cured may wear out quickly.
* If used due to vibration, it may cause the tip to chip or break, so be sure to use it exclusively for rotation.
* Please be sure to use this product dry. Wet use will shorten the service life.
* After positioning, be sure to remove the center pin before use.
Effective Length (mm): 150
Compatible Motor: Electric drill * Use only for rotation.
Suitable for: (Center pin) PCDCP3
Cutter Blade Length (mm): 180
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for concrete wall core removalUsed for drilling a concrete wall with a thickness of 24 cm. Although it took time, the tip was not crushed and the hole was drilled cleanly.
(Translated by machine.)This is a review for Item # : 06652301.Posted on
- When installing the air conditionerI fixed the drill to a fixture and was able to drill a hole in a 20 cm concrete wall with a 500 watt class drill. Since it was used dry, it was easy to work with, and although it contained reinforcing bars, it went smoothly.
(Translated by machine.)This is a review for Item # : 06652396.Posted on
- For concrete penetration in places where water cannot be usedIt is good that the holder part and the blade part are sold separately. The holder part is not wasted.
(Translated by machine.)This is a review for Item # : 06652326.Posted on
Write Your Own Review