One-touch attachment / detachment without tools.
The main body is made of resin and metal and can be selected according to the environment.
Maximum flow rate.
A color display ring can be attached. With seal processing
The main body is made of resin and metal and can be selected according to the environment.
Maximum flow rate.
A color display ring can be attached. With seal processing
Operating Vacuum Pressure (kPa): -100
Operating Temperature Range (℃): -5~60
Maximum Operating Pressure (Compressed Air) (MPa): 1
Shape: Blind plug
Suitable Fluid: Compressed air, vacuum
RoHS directive (corresponding to 10 substances): Correspondence
Material (Main Unit): Polyacetal
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used when stopping gasoline in the fuel tankI used it when cleaning the carburetor. It has stopped without any leaks. It was good to be able to purchase cheaply.
(Translated by machine.)This is a review for Item # : 02124446.Posted on
- Motorcycle fuel system hose replacementI am very satisfied with the convenient accessories that are difficult to find in the store.
(Translated by machine.)This is a review for Item # : 02124464.Posted on
Write Your Own Review