Since it is a twin wheel, it rotates differentially and demonstrates high turning ability. Especially, the turning performance in a narrow place is outstanding.
Since it is a twin wheel, the wheel diameter can be reduced while maintaining durability. Effective use of space is maximized especially for products that require a low floor.
Has excellent oil resistance and wear resistance. In addition, because it has elasticity, it is ideal when cushioning is required, or when you are worried about running noise, damage to the floor, or dirt.
Uses a vertical shaft that simplifies screw-type installation. Tighten with the hexagon on the back of the caster. Installation speed can be increased and costs can be reduced.
Since it is a twin wheel, the wheel diameter can be reduced while maintaining durability. Effective use of space is maximized especially for products that require a low floor.
Has excellent oil resistance and wear resistance. In addition, because it has elasticity, it is ideal when cushioning is required, or when you are worried about running noise, damage to the floor, or dirt.
Uses a vertical shaft that simplifies screw-type installation. Tighten with the hexagon on the back of the caster. Installation speed can be increased and costs can be reduced.
Material (Wheel): Elastomer
Material (Main Unit): Nylon
Caster Type: Screw-in type caster
Shape: Swivel caster S
Wheel Type: Twin wheels
Lock: With rotation stopper
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Related Accessories
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Remodeling the coat hanger to be mobileIt's stable and quiet. It seemed to be durable. The impression is that it is well made.
(Translated by machine.)This is a review for Item # : 07543286.Posted on
- Attached to the living room chairDemon nut D type (trivalent white) After deciding the mark of the pilot hole attached with M8 size demon nut with a punch and making a pilot hole with 3 mm 6 mm, designation of 6 mm demon nut 11 Since it is ~ 11.3. I didn't feel like I was stuck diagonally. I put four in the legs of the chair, which has stoppers, but I attached four, but it seems that two stoppers are good. It's okay to sit down. Naturally, the height of the tire part will be higher, but it is not particularly different from the one without other parts, but it was good because the elbow rest was barely there.
(Translated by machine.)This is a review for Item # : 07543182.Posted on
- For casters on aluminum frame shelvesI'd be happy if it was a double stopper, but it can't be helped at this price. The tires are well made, twin wheels and slightly wide, so it seems that they will proceed even on the ground outdoors for their diameter. The making is also solid as described in the load capacity.
(Translated by machine.)This is a review for Item # : 07543417.Posted on
- Mobile table caster replacementThe brakes work better than the standard ones, and it feels smooth when moving.
(Translated by machine.)This is a review for Item # : 07543295.Posted on
- Replacement of casters for products handledI was satisfied with the product itself. This time, I bought a product without a stopper at the same time, but I was dissatisfied with it because it was delivered separately.
(Translated by machine.)This is a review for Item # : 07543182.Posted on
- Used for SOHO desk legsUsed for m-Do iDesk legs. It was a heavy desk, so I was a little worried, but I was able to use it perfectly. I am very satisfied because the stopper works perfectly.
(Translated by machine.)This is a review for Item # : 07543295.Posted on
- Room chairThings are certainly good, the price is a little higher
(Translated by machine.)This is a review for Item # : 07543286.Posted on
- Attached to tables, tool boxes, trolleys, etc.I think that if there is a product with a long mounting bolt, versatility will increase.
(Translated by machine.)This is a review for Item # : 07543182.Posted on
Write Your Own Review