Work clothes with a sophisticated casual design.
With Norfolk mesh With chest / pen holder With mobile phone pocket Elbow pleated sleeve pocket With pen holder * The color of the product may look slightly different depending on the environment of your computer. note that.
With Norfolk mesh With chest / pen holder With mobile phone pocket Elbow pleated sleeve pocket With pen holder * The color of the product may look slightly different depending on the environment of your computer. note that.
Series: 511 series
Mix Rate (%): 65% polyester 35% cotton%
sleeve: Long sleeve
Type: Long sleeve shirt
Function: Norfolk mesh
Insert name: Possible
Fabric: Twill
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- concrete testThere's nothing special to say about this, but the quality is good enough for what you need. It feels a little hard (stiff), but it can't be helped because it's a cotton blend. Durability is yet to come, but it seems to be weak against hooks.
(Translated by machine.)This is a review for Item # : 07567007.Posted on
- farm workIt is carefully finished and comfortable to wear. Comfortable even in the heat of summer.
(Translated by machine.)This is a review for Item # : 07567016.Posted on
- Electrical construction workThere was a fray in the breast pocket and there was a hole of about 3 cm.
(Translated by machine.)This is a review for Item # : 07567095.Posted on
- I use it for farm work.It's well made, so I think it will last forever. It's for summer, but it would be great if it was a little cooler.
(Translated by machine.)This is a review for Item # : 07566955.Posted on
- I'm pruningThe fabric is for three seasons and looks comfortable to use! There is also a feeling of cheapness
(Translated by machine.)This is a review for Item # : 07567025.Posted on
- I use it as work clothes.There are many pockets and it is good. If your chest pocket is a little bigger, you can put your smartphone in it.
(Translated by machine.)This is a review for Item # : 07566921.Posted on
- Work clothesDue to the regional system, long sleeves for spring are enough here even in the middle of winter, so it is very helpful at a low price.
(Translated by machine.)This is a review for Item # : 07567086.Posted on
- When pruning garden treesEasy to move, solid material, favorite I would like to buy
(Translated by machine.)This is a review for Item # : 07566955.Posted on
- Work clothesWe have a large size of 5L, and we are satisfied because it is reasonable.
(Translated by machine.)This is a review for Item # : 07566946.Posted on
- Outdoor cleaning workIdeal for work from spring to summer, not as much as wearing a jacket. The fabric is also solid. There are many pockets, and it is convenient to put a lot of small items.
(Translated by machine.)This is a review for Item # : 07566903.Posted on
Write Your Own Review