For classification, display, and identification of electric wires.
Operating Temperature Range (℃): -40~+85
Dimension A (mm): 2.5
Material: 66 nylon
Minimum Loop Tensile Strength (N [kgf]): 80(8.16)
Suitable Tool: EVO7SP、MK8、MK8-LT
Feature: Flame retardant
Type: Standard grade
Flame Retardance: UL94V-2
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Creating labels for equipment, etc., numbers, etc. that are connected to the boardIt is good for making inscriptions with Tepla when separating wires of the same color such as boards, internal wiring, relays, etc.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
- For adding symbols to the wiring for communication equipmentSince the cable tie has a tab, you do not need a ○ tag when adding a wiring symbol.
(Translated by machine.)This is a review for Item # : 08038143.Posted on
- As a line name tag inside the machineIt was good because I could tie a thin cable. I hope it's a little cheaper.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
- Cable bundlingThere is no deterioration due to heat, and I am satisfied.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
- Wiring signal name labelI used a tape with a width of 18mm from Tepla and printed it with a length of 24mm, which was just the size. It's just the right size, so you have to be careful when pasting it, but I think it will look good. I am very satisfied.
(Translated by machine.)This is a review for Item # : 87001537.Posted on
- Wiring workIt is very easy to use and repeats.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
- Used to tag and identify both ends of a LAN cableI bought the same one after seeing it being used by a contractor. The cable is easy to identify and convenient even when the LAN wiring is complicated. The tag display can be created with a general label printer, so it can be organized easily and neatly.
(Translated by machine.)This is a review for Item # : 08038143.Posted on
- Used as a cable tag label for server power supplies, etc.It is used because it looks good in the form of pasting Tepla.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
- LAN cable displayI am satisfied because it can be cleaned using Tepla tape.
(Translated by machine.)This is a review for Item # : 08038143.Posted on
- Use with a sticker on the tip of the system cableIt was best if the side was 5 mm more.
(Translated by machine.)This is a review for Item # : 08038134.Posted on
Write Your Own Review