All Category

Stretch Film Thickness of 15 Micron Width 300mm

Rating:
86%
from S$13.99
Min. 2 days
As it is for manual winding, it is easy to use. It is ideal for preventing load collapse during transportation without choosing the shape of the package. * Do not use for anything other than its intended purpose. * The size of the inner diameter of the paper tube has a difference of about 2 mm before and after.
Thickness (μm):  15
Mass (g/piece):  2260
Width (mm):  300
Length (m):  500
Paper Tube Inner Dia. (mm):  76
Protection to Environment:  No vinyl chloride used
Material:  Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1box(6roll)
Min. 2 days
S$57.99
- +
1roll
Min. 2 days
S$13.99
- +
RoHS directive (corresponding to 10 substances)
all
Correspondence
-
Page
RoHS directive (corresponding to 10 substances)
  • Item #: 06858101

    Mfr #: -

    Package Qty: 1box(6roll)

    S$57.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 35116487

    Mfr #: -

    Package Qty: 1roll

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    RoHS directive (corresponding to 10 substances) -

    - +
Page

Customer Reviews

Items 1 - 10 of 167

Show per page
  1. It is used to prevent cargo from collapsing when transporting goods on a truck.
    Rating
    60%
    If the item is angular, it is sometimes a flaw that it will be torn immediately.
    (Translated by machine.)

    Review by

    Posted on

  2. for packing luggage
    Rating
    100%
    I also use it to collect small metal items and to take out garbage.
    (Translated by machine.)

    Review by

    Posted on

  3. packing
    Rating
    100%
    very convenient. Easy to use and reasonably priced.
    (Translated by machine.)

    Review by

    Posted on

  4. Protect products from dust
    Rating
    100%
    The dust is terrible because it is a house and store along the road. That's why I'm wrapping it here. After about 2 weeks, if you roll it over, you can maintain the new condition.
    (Translated by machine.)

    Review by

    Posted on

  5. Prevents cargo from collapsing.
    Rating
    80%
    I think you can use it to the end without cutting it in the middle.
    (Translated by machine.)

    Review by

    Posted on

  6. Packing work
    Rating
    100%
    Due to its width, it can be easily rolled in one go. If possible, I would like to have something like a tool dedicated to this product.
    (Translated by machine.)

    Review by

    Posted on

  7. Bundling multiple cardboard boxes
    Rating
    100%
    Multiple cardboard boxes are bundled at the time of product shipment. It is useful because it does not melt during transportation, does not get wet with some rain, and leaves no marks after unpacking. I almost wrapped this when I moved. It's a little heavy to start with, but this size is economical.
    (Translated by machine.)

    Review by

    Posted on

  8. Outdoor temporary storage equipment Used to prevent wind fluttering after curing
    Rating
    80%
    The outdoor unit of the air conditioner was temporarily placed, and after the blue sheet was cured, this product was additionally wrapped to prevent sheet fluttering. I was able to do it.
    (Translated by machine.)

    Review by

    Posted on

  9. For product packaging
    Rating
    100%
    It is highly evaluated in the field when it can be used considerably. This is enough because what we are dealing with is not precise. It's sharp and reasonably durable. It is useful. There is also a difference in width, so that is also good.
    (Translated by machine.)

    Review by

    Posted on

  10. For storage and protection of removed parts
    Rating
    60%
    It is used for storage and protection of removed parts. Packaging protection for seats, interior trim parts, exterior parts, luggage
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 167

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account