Light and smart. Complete lock. Easy operation.
Achieves weight reduction by using resin for the body.
The 909LK-42S has the same mounting height as the 420S. Please use the same size as the wheel diameter of 420S.
The 909LK-P0S has the same mounting height as the 400P0S. Please use in combination with 400P0S.
Achieves weight reduction by using resin for the body.
The 909LK-42S has the same mounting height as the 420S. Please use the same size as the wheel diameter of 420S.
The 909LK-P0S has the same mounting height as the 400P0S. Please use in combination with 400P0S.
Pedal Length L (mm): 127
Stroke S (mm): 25
Pressing Force (N [kgf]): 392 [about 40]
Mounting Hole Diameter (Φmm): 8.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Fast Delivery, Very satisfy.Fast Delivery, Very satisfy.This is a review for Item # : 08228911.
Posted on
- Can makingThe price is low and it is a good product that is as easy to use as other products.
(Translated by machine.)Posted on
- The dolly currently in use starts to move on a slight slope, so I installed it.It is very easy to operate and I am satisfied with its functionality.
(Translated by machine.)This is a review for Item # : 08228911.Posted on
- Fixing the dollyIt is easy to install and easy to use as it can be fixed by just stepping on it. Since the dolly with the fixture is expensive, it is better to purchase it separately because it will reduce the cost and it can be attached to the old dolly. It is safe to fix the dolly and the work efficiency is good, so I think I will buy it again if necessary.
(Translated by machine.)This is a review for Item # : 08228927.Posted on
- Bogie stopperVery convenient if properly installed ◎
(Translated by machine.)This is a review for Item # : 08228945.Posted on
Write Your Own Review