All Category

Blow gun long L type

Rating:
75%
from S$27.99
Min. 2 days
Made of reinforced plastic, it is lightweight and durable.
Easy flow rate adjustment by lever operation at hand.
A versatile type that can supply air either up or down. You can use the supply port properly according to the application.
A connection coupler is required separately. * The coupler is not included, so please prepare it separately.
Operating Temperature Range (℃):  -5~60
Regular Working Pressure (MPa):  1.6
Mass (g):  169
Trusco Part No.:  231-5327
Nozzle Diameter (Φmm):  3.6
Nozzle Length (mm):  490
Suitable Fluid:  Compressed air
Nozzle shape:  Long, L type
Material (Nozzle):  Nickel plated brass
Material (Main Unit):  Polyacetal
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BR-490L
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$27.99
- +
Page
  • Item #: 08378605

    Mfr #: BR-490L

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Cleaning the machine
    Rating
    80%
    It's long and light, so it's very good, but you have to attach the hose attachment part yourself. I think that it is designed to be selected according to the application. However, since the threaded part is made of resin, the thread will be blurred if it is tightened strongly.
    (Translated by machine.)

    Review by

    Posted on

  2. Cleaning of agricultural machinery
    Rating
    20%
    It's completely useless. It is said that it is made of reinforced plastic, but when installing the coupler, it was screwed without much resistance. It felt like it was screwed into soft PVC. The return period has expired, so I'm going to use a high-performance adhesive and screw in the coupler. Be careful everyone.
    (Translated by machine.)

    Review by

    Posted on

  3. Cleaning in the garage
    Rating
    100%
    The nozzle has an appropriate length and can blow air intensively even in narrow places.
    (Translated by machine.)

    Review by

    Posted on

  4. Car cleaning
    Rating
    80%
    It's long and easy to use. I think it would be nice to have a thicker version.
    (Translated by machine.)

    Review by

    Posted on

  5. Air blow
    Rating
    100%
    I used to use it before, but now it leaks air, so I bought a new one. There are two places to attach the air coupler, but I feel like I don't need the upper side. At first I didn't know and thought that air was leaking. There was a burr on the back of the lever, so I cut it out.
    (Translated by machine.)

    Review by

    Posted on

  6. Draining the tank
    Rating
    20%
    I thought it had metal fittings for the connection part, but it didn't. I wanted a display without accessories. If you say carelessness ...
    (Translated by machine.)

    Review by

    Posted on

  7. Cleaning of agricultural machinery combine harvesters, dryers, etc.
    Rating
    100%
    First of all, the coupler is not included. Many of these products come with couplers. Made of resin, it is light and has a bent tip, making it easy to use.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for blowing off iron powder and dust from processing machines
    Rating
    100%
    I bought a long nozzle type because the screw part was loose and it was difficult to use if it was a telescopic nozzle purchased at a home center. Very light and easy to use.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account