It has an adsorptive power of 30 times or more that of mineral oil and animal and vegetable oil. High performance because it is a hollow fiber shaped like macaroni, which is lipophilic and hydrophobic. High holding power and few drips even after adsorption. Economical efficiency is outstanding. Use in a small amount has a great effect, and waste is reduced, resulting in low cost. Since it has a light specific gravity and floats on water even after oil is adsorbed, it can be easily recovered.
For oil (does not absorb water)
* After adsorbing oils, consult a specialist and dispose of them according to their properties.
Mass (g): 100
Trusco Part No.: 283-3611
Absorption (L/tube): 3.3
Material / Finish: Main raw material of natural fiber
Conform to: oil
Size (mm): Φ70×1200
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Since our shop does not have a grease trap, we used to remove oil as much as possible before washing, but we use this product set in a mass. (Translated by machine.)