A highly versatile type that is mainly suitable for indoor bundling.
For fixing and bundling electric wires and cables.
Ideal for indoor use.
Ideal for indoor use.
Material: Nylon 66
UL Standard: UL flame retardant (94V-2)
Color: White
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- auto repairI have purchased multiple times. I think that it is very good with a stable feeling of use.
(Translated by machine.)This is a review for Item # : 08401504.Posted on
- Used when binding things to things.There were a lot of them, but it's over. Convenient
(Translated by machine.)This is a review for Item # : 89607375.Posted on
- Used to reinforce machines.It is convenient and often used for first aid when important parts are damaged. Longer ones are more expensive, and I'd be happy if there were monotaro products. 8 mm x 550 mm
(Translated by machine.)This is a review for Item # : 89607296.Posted on
- On-siteIt is useful for organizing cables on site and for organizing large trash bag bags (thick).
(Translated by machine.)This is a review for Item # : 08401461.Posted on
- Unity in various placesMade by TRUSCO, there is no problem with quality. I use it all the time and I am grateful that it is cheap and available.
(Translated by machine.)This is a review for Item # : 08401495.Posted on
- Used for stuffed animals at toy hospitalsThe optimum width is 300 mm and the width is 2.5 mm, which is useful because it is not found in other manufacturers.
(Translated by machine.)This is a review for Item # : 89607077.Posted on
- Bike maintenanceI am satisfied with the price that is easy to use with just the right thinness and just the right length.
(Translated by machine.)This is a review for Item # : 89606781.Posted on
- For repairMainly used for repair. The width is narrow and 250mm is not placed in the home improvement store. Even if this type is 100 mm. It is good to use it as 250 mm
(Translated by machine.)This is a review for Item # : 89606991.Posted on
- Tish case fixedIt's a little creamy and looks old, so it's suitable for places you can't see.
(Translated by machine.)This is a review for Item # : 89607217.Posted on
- Packing of construction materialsIt can be used outdoors without any problems. It ’s not a little cheaper.
(Translated by machine.)This is a review for Item # : 08401635.Posted on
Write Your Own Review