All Category

Protective Glasses EE-12

Rating:
83%
from S$9.49
Min. 2 days
Binocular type.
Adjustable vine length in 4 steps. (Maximum about 15mm)
Anti-fog processing is applied.
It is processed to increase the surface hardness of the lens.

Cuts and weakens UV rays.
As ONE Part Number:  1-8246-11
Mass (g):  30
Trusco Part No.:  827-9787
Lens:  Anti-fog
Shape:  Binocular type
Lens Color:  Clear
Standard:  EN standard certification
Finish Processing:  Hardening process
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$9.49
- +
Page
  • Item #: 08443014

    Mfr #: EE-12

    Package Qty: 1pc

    S$9.49

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. When using cutting tools, soldering, etc.
    Rating
    100%
    The quality of the lens part is very good and the transparency is high. It fits well when you put it on, and you won't get tired even if you use it for a relatively long time.
    (Translated by machine.)

    Review by

    Posted on

  2. Paint polishing work
    Rating
    40%
    I can't work because it gets cloudy no matter what I do with the mask.
    (Translated by machine.)

    Review by

    Posted on

  3. Wind and insect repellent when delivering a motorcycle
    Rating
    100%
    I often took it off and put it on, so I lost it, so I was looking for something with a good cost performance. I am satisfied with the fit.
    (Translated by machine.)

    Review by

    Posted on

  4. Mowing work
    Rating
    100%
    It doesn't feel like it fits on the face and wears protective goggles. It seems to have an anti-fog effect and is excellent in CP.
    (Translated by machine.)

    Review by

    Posted on

  5. Woodworking
    Rating
    100%
    It doesn't really get cloudy, and it doesn't hurt my nose or ears, so it's helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. Emergency services
    Rating
    100%
    It does not reflect even when driving at night, and it feels good to use. Also, the cost performance is good, so I repeat it several times.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for pruning work in agricultural work.
    Rating
    100%
    There is no particular problem in using it.
    (Translated by machine.)

    Review by

    Posted on

  8. During inspection work of each device
    Rating
    40%
    As you can see in the picture (?) It's quite big. It does not fit well and shifts when facing down. You can adjust the temple, but I'm wondering how many people will use it extended ... If you have a small face, be careful about the size!
    (Translated by machine.)

    Review by

    Posted on

  9. Deburring etc.
    Rating
    100%
    It doesn't get cloudy, so it's helpful. I was able to purchase it at a cheaper price than others. I will buy it again.
    (Translated by machine.)

    Review by

    Posted on

  10. For work
    Rating
    100%
    It was cheap and it was a product as I imagined.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account