All Category

Tube Fitting Straight

Rating:
95%
from S$2.39
Min. 2 days
The most standard one-touch fitting used for general pneumatic piping.
We have a wide variety of models and are compatible with all types of pneumatic piping.
After installation, you can change the take-out angle of the tube. (Connection port shape: Limited to products that combine screws and one-touch fittings)
The sealing material is applied in advance. Therefore, no sealing tape is required. Screw and tube connection * When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.
Shape:  Straight
Type:  Standard type
Operating Temperature Range (℃):  0~60 (no freezing)
Maximum Operating Pressure (MPa):  1
Suitable Fluid:  Air, water (conditions apply)
Operating Vacuum Pressure (kPa):  -100
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PC6-01
PC6-02
PC8-02
PC8-03
PC10-02
PC10-03
PC12-04
PC4-M5
PC4-M6
PC4-01
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$2.49
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.99
- +
1pc
Min. 2 days
S$3.19
- +
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$2.99
- +
1pc
Min. 2 days
S$3.39
- +
1pc
Min. 2 days
S$2.39
- +
Trusco Part No.
Color
Mass (g)
Dimension L (mm)
Effective Section Area (mm<sup>2</sup>)
Dimension A (mm)
Connector Thread
Orifice Diameter (Φmm)
Dimension B (mm)
Dimension C (mm)
Tube Outer Diameter (Φmm)
Packaging
Material (Metal Hood) / Finish
Width Across Flats H (mm)
Tube Outer Diameter (Inch)
Connector Thread Type
-
all
all
-
-
-
all
all
-
-
all
all
all
all
all
all
290-9570
Opening ring: black
8.2
18.3
12.5
8
1/8
5
22.3
17
6
Normal packaging
-
12
-
R
290-9588
Opening ring: black
15
17.6
12.5
11
1/4
5
23.7
17
6
Normal packaging
-
14
-
R
290-9618
Opening ring: black
14
20.6
20
11
1/4
7
26.6
18.2
8
Normal packaging
-
14
-
R
290-9626
Opening ring: black
25
19.2
20
12
3/8
7
25.5
18.2
8
Normal packaging
-
17
-
R
290-9634
Opening ring: black
19
23.8
35
11
1/4
8.5
29.8
20.7
10
Normal packaging
-
17
-
R
290-9642
Opening ring: black
24
23
35
12
3/8
9
29.3
20.7
10
Normal packaging
-
17
-
R
290-9685
Opening ring: black
44
25.7
59
15
1/2
11
33.9
23.3
12
Normal packaging
-
21
-
R
290-9537
Opening ring: black
5.6
17
1.9
2.8
M5X0.8
2.4
19.8
14.9
4
Normal packaging
-
10
-
M
442-6843
Opening ring: black
6
17
6.2
3.8
M6X1
3
20.8
14.9
4
Normal packaging
-
10
-
M
290-9545
Opening ring: black
7.4
17
5.3
8
1/8
3
21
14.9
4
Normal packaging
-
10
-
R
Trusco Part No.
Color
Mass (g)
Dimension L (mm)
Effective Section Area (mm<sup>2</sup>)
Dimension A (mm)
Connector Thread
Orifice Diameter (Φmm)
Dimension B (mm)
Dimension C (mm)
Tube Outer Diameter (Φmm)
Packaging
Material (Metal Hood) / Finish
Width Across Flats H (mm)
Tube Outer Diameter (Inch)
Connector Thread Type
  • Item #: 08265144

    Mfr #: PC6-01

    Package Qty: 1pc

    S$2.49

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9570 Color Opening ring: black Mass (g) 8.2 Dimension L (mm) 18.3 Effective Section Area (mm2) 12.5 Dimension A (mm) 8 Connector Thread 1/8 Orifice Diameter (Φmm) 5 Dimension B (mm) 22.3 Dimension C (mm) 17 Tube Outer Diameter (Φmm) 6 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 12 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265153

    Mfr #: PC6-02

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9588 Color Opening ring: black Mass (g) 15 Dimension L (mm) 17.6 Effective Section Area (mm2) 12.5 Dimension A (mm) 11 Connector Thread 1/4 Orifice Diameter (Φmm) 5 Dimension B (mm) 23.7 Dimension C (mm) 17 Tube Outer Diameter (Φmm) 6 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 14 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265162

    Mfr #: PC8-02

    Package Qty: 1pc

    S$2.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9618 Color Opening ring: black Mass (g) 14 Dimension L (mm) 20.6 Effective Section Area (mm2) 20 Dimension A (mm) 11 Connector Thread 1/4 Orifice Diameter (Φmm) 7 Dimension B (mm) 26.6 Dimension C (mm) 18.2 Tube Outer Diameter (Φmm) 8 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 14 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265171

    Mfr #: PC8-03

    Package Qty: 1pc

    S$3.19

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9626 Color Opening ring: black Mass (g) 25 Dimension L (mm) 19.2 Effective Section Area (mm2) 20 Dimension A (mm) 12 Connector Thread 3/8 Orifice Diameter (Φmm) 7 Dimension B (mm) 25.5 Dimension C (mm) 18.2 Tube Outer Diameter (Φmm) 8 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 17 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265187

    Mfr #: PC10-02

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9634 Color Opening ring: black Mass (g) 19 Dimension L (mm) 23.8 Effective Section Area (mm2) 35 Dimension A (mm) 11 Connector Thread 1/4 Orifice Diameter (Φmm) 8.5 Dimension B (mm) 29.8 Dimension C (mm) 20.7 Tube Outer Diameter (Φmm) 10 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 17 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265196

    Mfr #: PC10-03

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9642 Color Opening ring: black Mass (g) 24 Dimension L (mm) 23 Effective Section Area (mm2) 35 Dimension A (mm) 12 Connector Thread 3/8 Orifice Diameter (Φmm) 9 Dimension B (mm) 29.3 Dimension C (mm) 20.7 Tube Outer Diameter (Φmm) 10 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 17 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 08265205

    Mfr #: PC12-04

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9685 Color Opening ring: black Mass (g) 44 Dimension L (mm) 25.7 Effective Section Area (mm2) 59 Dimension A (mm) 15 Connector Thread 1/2 Orifice Diameter (Φmm) 11 Dimension B (mm) 33.9 Dimension C (mm) 23.3 Tube Outer Diameter (Φmm) 12 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 21 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +
  • Item #: 09146697

    Mfr #: PC4-M5

    Package Qty: 1pc

    S$2.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9537 Color Opening ring: black Mass (g) 5.6 Dimension L (mm) 17 Effective Section Area (mm2) 1.9 Dimension A (mm) 2.8 Connector Thread M5X0.8 Orifice Diameter (Φmm) 2.4 Dimension B (mm) 19.8 Dimension C (mm) 14.9 Tube Outer Diameter (Φmm) 4 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 10 Tube Outer Diameter (Inch) - Connector Thread Type M

    - +
  • Item #: 09146706

    Mfr #: PC4-M6

    Package Qty: 1pc

    S$3.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 442-6843 Color Opening ring: black Mass (g) 6 Dimension L (mm) 17 Effective Section Area (mm2) 6.2 Dimension A (mm) 3.8 Connector Thread M6X1 Orifice Diameter (Φmm) 3 Dimension B (mm) 20.8 Dimension C (mm) 14.9 Tube Outer Diameter (Φmm) 4 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 10 Tube Outer Diameter (Inch) - Connector Thread Type M

    - +
  • Item #: 09146715

    Mfr #: PC4-01

    Package Qty: 1pc

    S$2.39

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 290-9545 Color Opening ring: black Mass (g) 7.4 Dimension L (mm) 17 Effective Section Area (mm2) 5.3 Dimension A (mm) 8 Connector Thread 1/8 Orifice Diameter (Φmm) 3 Dimension B (mm) 21 Dimension C (mm) 14.9 Tube Outer Diameter (Φmm) 4 Packaging Normal packaging Material (Metal Hood) / Finish - Width Across Flats H (mm) 10 Tube Outer Diameter (Inch) - Connector Thread Type R

    - +

Customer Reviews

Items 1 - 10 of 63

Show per page
  1. pneumatic equipment
    Rating
    100%
    Compressor, expansion tank, extension poly tube, for surrounding air piping, flexible handling, easy connection ^ _ ^
    (Translated by machine.)

    Review by

    Posted on

  2. parts replacement
    Rating
    100%
    I purchased this as a replacement because the part was deteriorating. Since there was no handling at the nearby home center, it was helpful to have it delivered immediately.
    (Translated by machine.)

    Review by

    Posted on

  3. Used to connect compressor regulator
    Rating
    100%
    It can be connected easily and lightly by simply pushing it in. The length of the screw part is not left over, and it can be connected compactly.
    (Translated by machine.)

    Review by

    Posted on

  4. pruning work
    Rating
    100%
    The air tube can be easily inserted and removed, there is no air leakage, it is compact and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  5. Air piping
    Rating
    100%
    It's cheap, easy to use, and you don't need to use sealing tape, so I bought various sizes. This is the first time I've used it, so I don't know how durable it is, but from what I've seen it seems safe to use.
    (Translated by machine.)

    Review by

    Posted on

  6. For tube connection of test equipment
    Rating
    100%
    It can be used without problems. It's a price you don't really care about if you buy in bulk and get free shipping.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for equipment production.
    Rating
    100%
    I've been using it for a long time and I know that it's good, so I'm grateful that it arrives immediately.
    (Translated by machine.)

    Review by

    Posted on

  8. Plumbing repair
    Rating
    100%
    We purchased to replace old fitting straight. I am using it without any problems.
    (Translated by machine.)

    Review by

    Posted on

  9. Machine installation
    Rating
    80%
    It's easy to put on and take off, so I bought it before. The accuracy is good and there is no problem.
    (Translated by machine.)

    Review by

    Posted on

  10. Tire changer repair
    Rating
    100%
    We trust and use Pisco products. The hose can be attached and detached smoothly.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 63

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages