All Category

Φ16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat Type

Rating:
89%

Φ16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat Type

Rating:
89%
from S$16.99
Min. 2 days
Standardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product
CE mark is displayed *From November 2022, the shape of the AH164 and 165 series has changed. please note
Type:  Illuminated
Button Shape:  Long angle (flat type)
Rated Insulation Voltage (V):  AC/DC250
Storage Temperature (℃):  -40~+70
Insulation Resistance (MΩ):  100 or more (at 500 VDC megger)
Mounting Hole Diameter (Φmm):  16
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
AH165-TL5G11E3
AH164-TL5R11E3
AH165-TL5R11E3
AH164-TLG11E3
AH165-TL5W11E3
AH164-TLR11E3
AH165-TLG11E3
AH164-TL5G11E2
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 42 days
S$19.99
- +
Protection Class
Contact Configuration
Terminal Shape
Structure
Type of Operation
Applicable Voltage (V)
Light Source
Operation Ambient Temperature (℃)
Return Function
Mechanical Durability
Electrical Durability
Short Circuit Protection Device
Conditional Short-Circuit Current
Shock Resistance (m/s<sup>2</sup>)
Transformer
Operating Frequency (operation/hour)
Illuminated Color
Button Size (mm)
all
all
all
all
all
all
all
all
all
all
all
all
all
-
all
all
all
-
IP65F
1a1b
Solder terminal / tab terminal
Oil-proof type
Alternate
DC24
LED
-10~+55 (no freezing or condensation)
-
250,000 times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Green
18×24
IP40
1a1b
Solder terminal / tab terminal
Closed end type
Alternate
DC24
LED
-20~+55 (no freezing or condensation)
-
250,000 times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Red
18×24
IP65F
1a1b
Solder terminal / tab terminal
Oil-proof type
Alternate
DC24
LED
-10~+55 (no freezing or condensation)
-
250,000 times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Red
18×24
IP40
1a1b
Solder terminal / tab terminal
Closed end type
Momentary
DC24
LED
-20~+55 (no freezing or condensation)
-
1 million times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Green
18×24
IP65F
1a1b
Solder terminal / tab terminal
Oil-proof type
Alternate
DC24
LED
-10~+55 (no freezing or condensation)
-
250,000 times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Milky white
18×24
IP40
1a1b
Solder terminal / tab terminal
Closed end type
Momentary
DC24
LED
-20~+55 (no freezing or condensation)
-
1 million times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Red
18×24
IP65F
1a1b
Solder terminal / tab terminal
Oil-proof type
Momentary
DC24
LED
-10~+55 (no freezing or condensation)
-
1 million times
100,000 times (AC220V 0.7A)
-
-
Malfunction: 100, Durability: 500
None
1200 (40% usage rate)
Green
18×24
IP40
1a1b
Solder terminal / tab terminal
Closed end type
Alternate
DC24
Point LED
-20~+55 (no freezing or condensation)
-
-
-
-
-
-
-
-
Green
18×24
Protection Class
Contact Configuration
Terminal Shape
Structure
Type of Operation
Applicable Voltage (V)
Light Source
Operation Ambient Temperature (℃)
Return Function
Mechanical Durability
Electrical Durability
Short Circuit Protection Device
Conditional Short-Circuit Current
Shock Resistance (m/s<sup>2</sup>)
Transformer
Operating Frequency (operation/hour)
Illuminated Color
Button Size (mm)
  • Item #: 08508236

    Mfr #: AH165-TL5G11E3

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP65F Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Oil-proof type Type of Operation Alternate Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -10~+55 (no freezing or condensation) Return Function - Mechanical Durability 250,000 times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Green Button Size (mm) 18×24

    - +
  • Item #: 08507843

    Mfr #: AH164-TL5R11E3

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP40 Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Closed end type Type of Operation Alternate Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Return Function - Mechanical Durability 250,000 times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Red Button Size (mm) 18×24

    - +
  • Item #: 08508245

    Mfr #: AH165-TL5R11E3

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP65F Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Oil-proof type Type of Operation Alternate Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -10~+55 (no freezing or condensation) Return Function - Mechanical Durability 250,000 times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Red Button Size (mm) 18×24

    - +
  • Item #: 08507852

    Mfr #: AH164-TLG11E3

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP40 Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Closed end type Type of Operation Momentary Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Return Function - Mechanical Durability 1 million times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Green Button Size (mm) 18×24

    - +
  • Item #: 08508254

    Mfr #: AH165-TL5W11E3

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP65F Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Oil-proof type Type of Operation Alternate Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -10~+55 (no freezing or condensation) Return Function - Mechanical Durability 250,000 times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Milky white Button Size (mm) 18×24

    - +
  • Item #: 08507861

    Mfr #: AH164-TLR11E3

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP40 Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Closed end type Type of Operation Momentary Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Return Function - Mechanical Durability 1 million times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Red Button Size (mm) 18×24

    - +
  • Item #: 08508263

    Mfr #: AH165-TLG11E3

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Protection Class IP65F Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Oil-proof type Type of Operation Momentary Applicable Voltage (V) DC24 Light Source LED Operation Ambient Temperature (℃) -10~+55 (no freezing or condensation) Return Function - Mechanical Durability 1 million times Electrical Durability 100,000 times (AC220V 0.7A) Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Transformer None Operating Frequency (operation/hour) 1200 (40% usage rate) Illuminated Color Green Button Size (mm) 18×24

    - +
  • Item #: 50007964

    Mfr #: AH164-TL5G11E2

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 42 days

    Technical Specs:

    Protection Class IP40 Contact Configuration 1a1b Terminal Shape Solder terminal / tab terminal Structure Closed end type Type of Operation Alternate Applicable Voltage (V) DC24 Light Source Point LED Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Return Function - Mechanical Durability - Electrical Durability - Short Circuit Protection Device - Conditional Short-Circuit Current - Shock Resistance (m/s2) - Transformer - Operating Frequency (operation/hour) - Illuminated Color Green Button Size (mm) 18×24

    - +

Customer Reviews

7 Item(s)

Show per page
  1. Power control
    Rating
    100%
    It's easy to install the SW. It supports DC24V and saves the trouble of adding resistance.
    (Translated by machine.)

    Review by

    Posted on

  2. Replaced φ16 illuminated push button from lamp type to LED type
    Rating
    80%
    There is no problem in terms of mounting size. The switch before the replacement had no guide. However, this product has a guide on the side. Workability has deteriorated.
    (Translated by machine.)

    Review by

    Posted on

  3. ON / OFF of spindle rotation of polishing machine
    Rating
    80%
    Since coolant is used in the polishing machine, the reaction becomes worse, so it is replaced once a year.
    (Translated by machine.)

    Review by

    Posted on

  4. As a part of our product
    Rating
    60%
    It's working as desired. It can be used without problems.
    (Translated by machine.)

    Review by

    Posted on

  5. For start / stop
    Rating
    100%
    Inexpensive and easy to handle Switch mounting wiring can be done immediately and easy to process
    (Translated by machine.)

    Review by

    Posted on

  6. Maintenance parts
    Rating
    100%
    This is convenient when you don't know what kind of switch you have without looking at the actual product. Since this has a block structure, various combinations are possible.
    (Translated by machine.)

    Review by

    Posted on

  7. Bookbinding machine
    Rating
    100%
    I have no particular complaints, I think it is a good product.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages