All Category

Nylon Insulated Bullet Connector PC Type

Rating:
90%
from S$23.99
Min. 2 days
Operating Temperature Range (℃):  -25~90
Rated Voltage (V):  300
Material (Insulator):  66 nylon
Material (Terminal):  Brass
Feature:  Flame retardant
Terminal Shape:  Plug-in type
Standard:  UL recognized E42024
Flame Retardance:  UL94 V-2
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
PCM-1.25
PCM-1.25
PCF-1.25
Package Qty
Shipping
Price
Qty
 
 
 
1box(1000pc)
Min. 2 days
S$189.90
- +
1box(100pc)
Min. 2 days
S$23.99
- +
1box(1000pc)
Min. 32 days
S$189.90
- +
1box(100pc)
Min. 2 days
S$23.99
- +
1box(1000pc)
Min. 32 days
S$189.90
- +
Dimension H (mm)
Dimension F (mm)
Wire Range (Stranded) (mm<sup>2</sup>)
Wire Crimping Range (AWG#)
Dimension d (Φmm)
Overall Length (mm)
Dimension D (Φmm)
Dimension b (Φmm)
Dimension B (Φmm)
Standard Color
RoHS directive (corresponding to 10 substances)
Type
Specification
Mass (g)
Trusco Part No.
all
all
all
all
all
all
all
all
all
all
all
all
all
all
-
11.2
16.5
0.75~1.25
20~16
1.8
27.7
3.5
4.0
7.4
Red
-
Male
PCM type
140
422-5490
11.2
16.5
0.75~1.25
20~16
1.8
27.7
3.5
4.0
7.4
Red
Correspondence
Male
PCM type
-
-
11.2
16.5
2
2
2.4
27.7
3.9
4.0
7.4
Blue
-
Male
PCM type
150
422-5503
11.2
16.5
2
2
2.4
27.7
3.9
4.0
7.4
Blue
Correspondence
Male
PCM type
-
-
11.2
15.0
0.75~1.25
20~16
1.8
26.2
3.5
3.95
6.9
Red
-
Insulated crimp terminal
PCF type
130
422-5465
Dimension H (mm)
Dimension F (mm)
Wire Range (Stranded) (mm<sup>2</sup>)
Wire Crimping Range (AWG#)
Dimension d (Φmm)
Overall Length (mm)
Dimension D (Φmm)
Dimension b (Φmm)
Dimension B (Φmm)
Standard Color
RoHS directive (corresponding to 10 substances)
Type
Specification
Mass (g)
Trusco Part No.
  • Item #: 08528222

    Mfr #: PCM-1.25

    Package Qty: 1box(1000pc)

    S$189.90

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 11.2 Dimension F (mm) 16.5 Wire Range (Stranded) (mm2) 0.75~1.25 Wire Crimping Range (AWG#) 20~16 Dimension d (Φmm) 1.8 Overall Length (mm) 27.7 Dimension D (Φmm) 3.5 Dimension b (Φmm) 4.0 Dimension B (Φmm) 7.4 Standard Color Red RoHS directive (corresponding to 10 substances) - Type Male Specification PCM type Mass (g) 140 Trusco Part No. 422-5490

    - +
  • Item #: 34982911

    Mfr #: PCM-1.25

    Package Qty: 1box(100pc)

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 11.2 Dimension F (mm) 16.5 Wire Range (Stranded) (mm2) 0.75~1.25 Wire Crimping Range (AWG#) 20~16 Dimension d (Φmm) 1.8 Overall Length (mm) 27.7 Dimension D (Φmm) 3.5 Dimension b (Φmm) 4.0 Dimension B (Φmm) 7.4 Standard Color Red RoHS directive (corresponding to 10 substances) Correspondence Type Male Specification PCM type Mass (g) - Trusco Part No. -

    - +
  • Item #: 08528247

    Mfr #: PCM-2

    Package Qty: 1box(1000pc)

    S$189.90

    Shipping: Min. 32 days

    Technical Specs:

    Dimension H (mm) 11.2 Dimension F (mm) 16.5 Wire Range (Stranded) (mm2) 2 Wire Crimping Range (AWG#) 2 Dimension d (Φmm) 2.4 Overall Length (mm) 27.7 Dimension D (Φmm) 3.9 Dimension b (Φmm) 4.0 Dimension B (Φmm) 7.4 Standard Color Blue RoHS directive (corresponding to 10 substances) - Type Male Specification PCM type Mass (g) 150 Trusco Part No. 422-5503

    - +
  • Item #: 34982936

    Mfr #: PCM-2

    Package Qty: 1box(100pc)

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension H (mm) 11.2 Dimension F (mm) 16.5 Wire Range (Stranded) (mm2) 2 Wire Crimping Range (AWG#) 2 Dimension d (Φmm) 2.4 Overall Length (mm) 27.7 Dimension D (Φmm) 3.9 Dimension b (Φmm) 4.0 Dimension B (Φmm) 7.4 Standard Color Blue RoHS directive (corresponding to 10 substances) Correspondence Type Male Specification PCM type Mass (g) - Trusco Part No. -

    - +
  • Item #: 08528231

    Mfr #: PCF-1.25

    Package Qty: 1box(1000pc)

    S$189.90

    Shipping: Min. 32 days

    Technical Specs:

    Dimension H (mm) 11.2 Dimension F (mm) 15.0 Wire Range (Stranded) (mm2) 0.75~1.25 Wire Crimping Range (AWG#) 20~16 Dimension d (Φmm) 1.8 Overall Length (mm) 26.2 Dimension D (Φmm) 3.5 Dimension b (Φmm) 3.95 Dimension B (Φmm) 6.9 Standard Color Red RoHS directive (corresponding to 10 substances) - Type Insulated crimp terminal Specification PCF type Mass (g) 130 Trusco Part No. 422-5465

    - +

Customer Reviews

2 Item(s)

Show per page
  1. Product production
    Rating
    100%
    I don't use it much, so I'm grateful that it is sold in units of one bag.
    (Translated by machine.)

    Review by

    Posted on

  2. Used instead of damaged well pump connector
    Rating
    80%
    Crimping is quite troublesome
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages