As it is a gel ink, it has a smooth and smooth writing taste.
Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.
Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Using recycled materials for shafts, etc., it has acquired the Eco Mark and complies with the Green Purchasing Law.
Tip Ball Diameter (mm): 0.5
Maximum Diameter (Φmm): 11.0
Eco Mark Certification Number: 15 112 026
Product Type: Body
Material: Body: resin
Eco Mark Certification: Certification
Act on Promoting Green Procurement: Conformity
Ink: Gel ink
Pen Refills: JF-0.5 core
Method: Knock type
Series: Sarasa
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- WritingVery easy to write. I tried 0.4 and 0.7, but 0.5 worked for me.
(Translated by machine.)This is a review for Item # : 08531844.Posted on
- Office workIt's very easy to write on, so I bought it in a different color. Office work will be expedited. It's smooth, so you don't get tired of writing.
(Translated by machine.)This is a review for Item # : 08531862.Posted on
- easy to writePersonally, it is the easiest to write among the disposable type ballpoint pens I have used so far. It feels good to write with just the right amount of ink, smooth and without blurring. 0.7 was a little too thick, so I used 0.5.
(Translated by machine.)This is a review for Item # : 08531844.Posted on
- everyday useIn store sales, you can't buy it unless you go to a major stationery store. And it's out of stock. Other mail order shops didn't have any in stock, so I didn't expect it to be here! I bought it in units of 10, but I was told that up to 7 would be shipped on the same day, so I bought 7. If you purchase only this item, the shipping fee will be added, so I would like to purchase it again when the price is adjusted.
(Translated by machine.)This is a review for Item # : 76114132.Posted on
- Office workIt's very cheap and comfortable to use. It would be better if there was a replacement lead, but it can be purchased cheaply so it can't be helped.
(Translated by machine.)This is a review for Item # : 08531844.Posted on
- When writing an instruction sheetEasy to draw. The color is also easy to see and good. The minus point is that there is no replacement core.
(Translated by machine.)This is a review for Item # : 76114175.Posted on
- Sarasa penBought for my daughter. Cheaper than the price in Singapore. Very fast delivery as well. Thumbs up!!!
Posted on
- For sorting and checkingI was looking for this gray color. With this, 0.5 Sarasa has collected all 20 colors and uses them in various places. The appeal is the ease of writing.
(Translated by machine.)This is a review for Item # : 76114123.Posted on
- Overwrite on copy paper.I'm a repeater. I use it because it dries quickly. With this, if it looks like a pressure tank, it can be used upside down, but it will be technically difficult. If you apply pressure, it will be easy for ink to leak. So I use it properly with the pressure tank type.
(Translated by machine.)This is a review for Item # : 08531844.Posted on
- All writing workI can write deeply and smoothly, and I love this for writing. Also, the ink can be used up to the end. You can buy it cheaply with Monotaro, so if it runs out, I will buy it again.
(Translated by machine.)This is a review for Item # : 08531844.Posted on
Write Your Own Review