All Category

EX Gold Drill Medium Type for Stainless Steel and Mild Steel EX-SUS-GDN

Rating:
40%

EX Gold Drill Medium Type for Stainless Steel and Mild Steel EX-SUS-GDN

Rating:
40%
from S$16.99
Min. 3 days
Tip Angle (°):  140
Shank Diameter (Φmm):  3
Helix Angle (°):  35~40
Shank Shape:  End mill shank
Drill Thinning Shape:  Four facet points
Material:  High vanadium high speed (HSSE)
Surface Treatment:  TiN coating
Shank Diameter Tolerance:  h7
Drill diameter tolerance (mm):  h8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
EX-SUS-GDN 1
EX-SUS-GDN 1.01
EX-SUS-GDN 1.02
EX-SUS-GDN 1.03
EX-SUS-GDN 1.04
EX-SUS-GDN 1.05
EX-SUS-GDN 1.06
EX-SUS-GDN 1.07
EX-SUS-GDN 1.08
EX-SUS-GDN 1.09
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 4 days
S$19.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
1pc
Min. 3 days
S$18.99
- +
Tip
Drill Diameter (Φmm)
Flute Length (mm)
Shank length (mm)
Overall Length (mm)
all
all
all
all
all
0.2
1
9
26.9
41
0.2
1.01
9
26.9
41
0.2
1.02
9
26.9
41
0.2
1.03
9
26.9
41
0.2
1.04
9
26.9
41
0.2
1.05
9
26.9
41
0.2
1.06
9
26.9
41
0.2
1.07
11
27
43
0.2
1.08
11
27
43
0.2
1.09
11
27
43
Tip
Drill Diameter (Φmm)
Flute Length (mm)
Shank length (mm)
Overall Length (mm)
  • Item #: 09128436

    Mfr #: EX-SUS-GDN 1

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128445

    Mfr #: EX-SUS-GDN 1.01

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.01 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128454

    Mfr #: EX-SUS-GDN 1.02

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.02 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128463

    Mfr #: EX-SUS-GDN 1.03

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.03 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128472

    Mfr #: EX-SUS-GDN 1.04

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 4 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.04 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128481

    Mfr #: EX-SUS-GDN 1.05

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.05 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128497

    Mfr #: EX-SUS-GDN 1.06

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.06 Flute Length (mm) 9 Shank length (mm) 26.9 Overall Length (mm) 41

    - +
  • Item #: 09128506

    Mfr #: EX-SUS-GDN 1.07

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.07 Flute Length (mm) 11 Shank length (mm) 27 Overall Length (mm) 43

    - +
  • Item #: 09128515

    Mfr #: EX-SUS-GDN 1.08

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.08 Flute Length (mm) 11 Shank length (mm) 27 Overall Length (mm) 43

    - +
  • Item #: 09128524

    Mfr #: EX-SUS-GDN 1.09

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 3 days

    Technical Specs:

    Tip 0.2 Drill Diameter (Φmm) 1.09 Flute Length (mm) 11 Shank length (mm) 27 Overall Length (mm) 43

    - +

Customer Reviews

1 Item

Show per page
  1. Processing of 10 mm or more
    Rating
    40%
    I want you to sell regular products.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account