All Category

Better Small Cord Connector Body

Rating:
94%
from S$2.59
Min. 2 days
For flat cord
Compatible cable (mm2):  1.25・2
Rated Voltage (V):  125
Rated Current (A):  15
Outlet Type:  2P 15A 125V
Dimensions, Length L x Width W (mm):  50.5×27.5
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
WH4615B
WH4615B
WH4615H
WH4615HP
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$2.59
- +
1box(10pc)
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$2.59
- +
1pc
Min. 2 days
S$2.69
- +
Color
Trusco Part No.
all
-
Black
-
Black
-
Gray
-
Gray
763-2011
Page
Color
Trusco Part No.
  • Item #: 08740575

    Mfr #: WH4615B

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Trusco Part No. -

    - +
  • Item #: 08740584

    Mfr #: WH4615B

    Package Qty: 1box(10pc)

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black Trusco Part No. -

    - +
  • Item #: 41056005

    Mfr #: WH4615H

    Package Qty: 1pc

    S$2.59

    Shipping: Min. 2 days

    Technical Specs:

    Color Gray Trusco Part No. -

    - +
  • Item #: 41056014

    Mfr #: WH4615HP

    Package Qty: 1pc

    S$2.69

    Shipping: Min. 2 days

    Technical Specs:

    Color Gray Trusco Part No. 763-2011

    - +
Page

Customer Reviews

Items 1 - 10 of 35

Show per page
  1. For extension of table tap
    Rating
    100%
    I think that it would be even easier to use if the AC receptacle that I normally use, a standard product, and I want it to be a little smaller, and if it can handle AC plugs with a wide ground side. This may be difficult due to safety regulations.
    (Translated by machine.)

    Review by

    Posted on

  2. wiring
    Rating
    100%
    Ordinary connector. Reliable Panasonic quality for peace of mind.
    (Translated by machine.)

    Review by

    Posted on

  3. Extension cord creation
    Rating
    100%
    Made by Panasonic, you can use it with confidence and the price is reasonable.
    (Translated by machine.)

    Review by

    Posted on

  4. Self-made joint wire
    Rating
    80%
    I wanted a slightly smaller size, but no matter what manufacturer I saw, there were only similar products, so I thought it would be safe to buy one made by Panasonic. Construction is easy and there is no functional problem.
    (Translated by machine.)

    Review by

    Posted on

  5. DIY
    Rating
    100%
    I purchased this product due to the relocation of the work light at hand. I am very satisfied that Panasonic products can be purchased at less than half the home improvement price. In addition, we plan to purchase it when it is needed.
    (Translated by machine.)

    Review by

    Posted on

  6. Add wiring
    Rating
    100%
    I think it is easy to install the wires and it is easy to use.
    (Translated by machine.)

    Review by

    Posted on

  7. Attached to an electric cord and used as a joint electric cord
    Rating
    100%
    It's a trusted Panasonic product, so there's no mistake.
    (Translated by machine.)

    Review by

    Posted on

  8. For repair
    Rating
    100%
    It's a design product that hasn't changed since long ago, maybe a solo solo design change (laughs)
    (Translated by machine.)

    Review by

    Posted on

  9. repair
    Rating
    100%
    There is no problem because it is a manufacturer's product. It is cheaper and more helpful than buying a small number of them when you need them. Besides, same-day shipping is the strongest.
    (Translated by machine.)

    Review by

    Posted on

  10. Replaced due to damage
    Rating
    100%
    For the time being, it is cheap and there is a sense of security because it is a manufacturer's product. I am very happy to be able to replace it exactly.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 35

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account