All Category

Sisar

Rating:
90%
from S$10.99
Min. 2 days
For rough polishing of hard metals such as iron and stainless steel.
It has the sharpest sharpness and is ideal for removing scratches and polishing the base. For rough polishing of all metals
RoHS directive (corresponding to 10 substances):  Correspondence
Suitable Material:  Iron, stainless steel, etc.
Color:  Pink
Process:  Rough polishing
Applicable buff:  Sisal Buff
Type:  Solid abrasive
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Sizer 46
Sizer 46
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$10.99
- +
Dimensions (Length L x Width W x Height H) (mm)
Mass (g)
all
all
Approx. 165 x 50 x 48
560~610
100×40×20
115
Page
Dimensions (Length L x Width W x Height H) (mm)
Mass (g)
  • Item #: 08703895

    Mfr #: Sizer 46

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (Length L x Width W x Height H) (mm) Approx. 165 x 50 x 48 Mass (g) 560~610

    - +
  • Item #: 09152787

    Mfr #: Sizer 46

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (Length L x Width W x Height H) (mm) 100×40×20 Mass (g) 115

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Knife stropping
    Rating
    60%
    There is no particular problem. I use it by rubbing it on a leather whetstone, but I feel that the sharpening is a little weaker than that of Berk River.
    (Translated by machine.)

    Review by

    Posted on

  2. Polishing of stainless steel and aluminum
    Rating
    100%
    We purchased for under polish. I was able to use it enough.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for semi-finishing of stainless steel
    Rating
    80%
    The polishing power is very good, but black polishing residue adheres well to the main body.
    (Translated by machine.)

    Review by

    Posted on

  4. Aluminum polishing
    Rating
    100%
    It will be clean normally without any problems. I would like to buy it again.
    (Translated by machine.)

    Review by

    Posted on

  5. Polishing to ss400
    Rating
    100%
    I tried to compare and use it alternately from Tripoli, and the sizer has the impression that the polishing power was much better.
    (Translated by machine.)

    Review by

    Posted on

  6. Mainly the final finish of the cutting edge (used as a compound for leather grinding)
    Rating
    100%
    Since it has polishing power, it is effective for fine polishing of the cutting edge by hand polishing. Even with the hardness of steel, the cutting edge is sharpened, so it can be sufficiently polished to bring out the sharpness. Of course, there is no problem in using it as before. The cost performance is also good because it is a considerable amount. I was surprised at the size (@@)
    (Translated by machine.)

    Review by

    Posted on

  7. Polishing aluminum
    Rating
    100%
    There was a cutting force close to mirror finish from fine details. I think it's easy to use.
    (Translated by machine.)

    Review by

    Posted on

  8. Initial polishing of aluminum parts
    Rating
    100%
    With moderate hardness, it is easy to attach to discs, and even if there is some paint on the surface, it can be polished cleanly.
    (Translated by machine.)

    Review by

    Posted on

  9. Buffing
    Rating
    80%
    Is good.
    (Translated by machine.)

    Review by

    Posted on

  10. Buffing groundwork
    Rating
    80%
    Is it a little oily? I thought I could cut it a little better.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account