All Category

Green Bar (Polishing Compound)

Rating:
94%
from S$27.99
Min. 2 days
The best gloss (mirror surface) can be obtained when used with offset felt.
When used with offset sisal, it has a high-grade quasi-mirror finish (gloss finish that follows the mirror finish). Mirror finish of metal in general
Suitable Material:  All metals
RoHS directive (corresponding to 10 substances):  Correspondence
Process:  Finish polishing
Color:  Green
Applicable buff:  Sisal buff, cotton buff, felt buff
Type:  Solid abrasive
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Blue stick K-1
Blue stick K-1
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$42.99
- +
1pc
Min. 2 days
S$27.99
- +
Dimensions (Length L x Width W x Height H) (mm)
Mass (g)
all
all
About 125 × 45 × 30
480~510
100×40×20
195
Page
Dimensions (Length L x Width W x Height H) (mm)
Mass (g)
  • Item #: 08703861

    Mfr #: Blue stick K-1

    Package Qty: 1pc

    S$42.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (Length L x Width W x Height H) (mm) About 125 × 45 × 30 Mass (g) 480~510

    - +
  • Item #: 09152805

    Mfr #: Blue stick K-1

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (Length L x Width W x Height H) (mm) 100×40×20 Mass (g) 195

    - +
Page

Customer Reviews

Items 1 - 10 of 22

Show per page
  1. watch case polishing
    Rating
    100%
    It's the first blue stick I've ever used, but I was able to finish it more beautifully than I thought.
    (Translated by machine.)

    Review by

    Posted on

  2. Polishing of stainless steel plate
    Rating
    100%
    When I received it, I thought it would be too big to hold, but it had a lot of space to polish, so I used it a lot and thought, "Isn't it okay to have this much?" I'm very satisfied because I was able to polish the stainless steel plate and finish it so that my face was reflected.
    (Translated by machine.)

    Review by

    Posted on

  3. stainless polish
    Rating
    100%
    It seems that the satisfaction level of the site is very high because the people at the site who say that other things are cheap are saying that this is the only way to polish stainless steel.
    (Translated by machine.)

    Review by

    Posted on

  4. Polished finish of bicycle parts
    Rating
    100%
    I use it to polish old bicycle parts. It's very easy to clean the parts and it's very useful.
    (Translated by machine.)

    Review by

    Posted on

  5. Cutting tool polishing
    Rating
    100%
    I use it all the time because I can polish it quickly. It is easier to use than others.
    (Translated by machine.)

    Review by

    Posted on

  6. Stainless steel polishing
    Rating
    100%
    I used it as the final polishing of stainless steel. I felt that it decreased a little quickly, but it was polished sufficiently.
    (Translated by machine.)

    Review by

    Posted on

  7. When processing motorcycle parts
    Rating
    80%
    Ideal for mirror processing. It is used in disc grinders and puffs.
    (Translated by machine.)

    Review by

    Posted on

  8. Great for final polishing.
    Rating
    100%
    This is the only mirror finish! I use it all the time.
    (Translated by machine.)

    Review by

    Posted on

  9. Mirror finish of stainless steel
    Rating
    100%
    I used various blue sticks, but it was the best. It shines well. I bought the smaller one, so the size was just right.
    (Translated by machine.)

    Review by

    Posted on

  10. Metal polishing
    Rating
    100%
    It's a little expensive compared to Monotaro's own brand, but it's easy to use.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 22

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account