All Category

Air Conditioner Putty Ivory

Rating:
78%
from S$6.19
Min. 2 days
Air conditioner putty is a sealing material based on polybuden resin and synthetic adhesive, and has excellent adhesion. Since it is a non-drying putty that does not completely cure, it is a putty with excellent long-term chemical stability by taking advantage of its characteristics.
Since it uses a synthetic adhesive, it has strong adhesion and excellent sealing properties.
It has excellent heat resistance and has no effect even when exposed to high temperatures.
No change is observed even if it is immersed in water for a long time.
Has excellent cold resistance and heat resistance.
No slump occurs against vibration and overheating. Seal of gap in electrical wiring Seal of gap in showcase, welded part on the inner surface of refrigerator cabinet Seal of air conditioning piping
Color:  Ivory
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
KAP200G-I
KAP1KG-I
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
-
1bag(1kg)
Min. 2 days
S$6.19
- +
Quantity
all
1 bag (200g)
-
Page
Quantity
  • Item #: 08754855

    Mfr #: KAP200G-I

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Quantity 1 bag (200g)

    X
  • Item #: 08754864

    Mfr #: KAP1KG-I

    Package Qty: 1bag(1kg)

    S$6.19

    Shipping: Min. 2 days

    Technical Specs:

    Quantity -

    - +
Page

Customer Reviews

9 Item(s)

Show per page
  1. Air conditioner construction
    Rating
    100%
    It's a normal putty, but it doesn't get unusually hard in winter, and it's not sticky. (Most cheap putties are sticky and hard.) Considering the cost of materials has been rising recently, I think it's not a bad choice if you consider 5 pieces of 200G putty.
    (Translated by machine.)

    Review by

    Posted on

  2. Air conditioner installation
    Rating
    80%
    It is an electrician. Compared to other companies' products [Good point] Hands are not sticky and do not feel unpleasant after putty treatment There is no problem even if you touch tools and materials after work [Bad point] Putty is hard. → There is no problem if you warm it in the car. Adhesiveness is inferior to that of other companies' products. → There is no problem with installing the air conditioner. .. When I opened a new one, it was so sticky that I couldn't help it. Perhaps the storage condition was bad (such as putting it in the car in the summer) Despite the above problems, I still use it habitually. Anyway, I'm most grateful that my hands after the putty don't get dirty.
    (Translated by machine.)

    Review by

    Posted on

  3. Filling gaps in water pipes
    Rating
    100%
    It can be cheap. It was fully usable and the gap was filled firmly.
    (Translated by machine.)

    Review by

    Posted on

  4. Filling the gaps in the "wiring" in the kitchen hood
    Rating
    100%
    Use this to find a putty with high heat resistance. There were many reviews that it was hard, but when it arrived in the summer and used immediately, it had a good viscosity. Rather, I was in trouble if it was softer than this.
    (Translated by machine.)

    Review by

    Posted on

  5. As a temporary prevention of water leakage in the part exposed to water
    Rating
    100%
    Pretty good
    (Translated by machine.)

    Review by

    Posted on

  6. Blocking the top of the pipe used for the support
    Rating
    100%
    I was expecting it because the review said, "This is hard," but it was just the right hardness. There will be various suitable hardness depending on the usage situation, and I think it would be good to choose it well.
    (Translated by machine.)

    Review by

    Posted on

  7. Soundproofing, etc.
    Rating
    80%
    Certainly it was hard, but it was not so hard that it could not be constructed, but I think that it is in the category of quite hard when considering it for air conditioners. Taking advantage of its hardness that does not drip even in the summer, it is quite easy to use as a soundproofing agent for filling holes and behind soft darts.
    (Translated by machine.)

    Review by

    Posted on

  8. Air conditioner
    Rating
    20%
    I didn't buy it from Monotaro, but if the manufacturer says it's hard in preparation for the summer, why don't you check it in the summer? It's hard to use even in the summer. I bought a box at another store for 40 yen, but I threw it all away. Mr. Monotaro I will lose my trust, so why not warm it up in front of the stove to the summer temperature?
    (Translated by machine.)

    Review by

    Posted on

  9. Waterproof, waterproof through penetration, air conditioner, etc.
    Rating
    20%
    It's too hard, it's hard to warm up, maybe it's old? Or is it defective? Even though it's winter, it's too hard. It is an impression compared with the products of various manufacturers such as those made by Inaba Denko.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages