All Category

Plug Air Blow Gun with Lever

Rating:
100%
from S$29.99
Min. 2 days
Nozzle Length (mm):  22
Type of Connection:  Coupler mounting
Mass (g):  200
Air ejection volume (L / min):  160
Trusco Part No.:  363-4574
Nozzle Diameter (Φmm):  2.0
Nozzle screw diameter:  G1/8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
AG45LP
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$29.99
- +
Page
  • Item #: 08754207

    Mfr #: AG45LP

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. Way to go.
    Rating
    100%
    Air guns are very easy to use. Higher quality than home center stuff.
    (Translated by machine.)

    Review by

    Posted on

  2. For cleaning car & motorcycle maintenance
    Rating
    100%
    Previously used the Monotaro brand. It broke, so I chose this one even if it was a little expensive this time.
    (Translated by machine.)

    Review by

    Posted on

  3. Air blow during bike maintenance
    Rating
    100%
    Cheap hardware stores are easily broken if they are not handled properly. This product has good durability, a simple design, and is very easy to handle.
    (Translated by machine.)

    Review by

    Posted on

  4. Machining
    Rating
    100%
    It is a product that I have been using for a long time. It is the best product in terms of price and functionality.
    (Translated by machine.)

    Review by

    Posted on

  5. For vehicle cleaning
    Rating
    100%
    Since it is a lever type, you can adjust the strength of the air, so it is good to be able to adjust it depending on the location.
    (Translated by machine.)

    Review by

    Posted on

  6. General purpose, air blow
    Rating
    100%
    I tried various products, but Kurita Seisakusho's air gun was the easiest to use, and even if I used it roughly for 3 years, it was the only product that was durable and very satisfying without air leaks. I will buy it repeatedly.
    (Translated by machine.)

    Review by

    Posted on

  7. Maintenance of automobiles and agricultural machinery
    Rating
    100%
    It looks durable, easy to make and easy to use. I realize that there are excellent products in every field. Although it is a request, we often use it while exchanging with other air tools and remove the air gun for a long time, but since it is an open place like a warehouse, small insects may get inside in the summer. .. I think it would be nice to have a rubber cap to repel insects.
    (Translated by machine.)

    Review by

    Posted on

  8. Care of farm equipment
    Rating
    100%
    I was worried about my first purchase, but it was easy to use.
    (Translated by machine.)

    Review by

    Posted on

  9. maintenance
    Rating
    100%
    I am satisfied with the well-made product and am using it. I will purchase it again.
    (Translated by machine.)

    Review by

    Posted on

  10. Replacement parts
    Rating
    100%
    We purchased as replacement parts. There is no problem in using it.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account