Cobalt highs are used for the blade.
The sharp sharpness realizes light and comfortable work.
Blade thickness is only 0.5mm. Cutting resistance is thoroughly suppressed, wasteful power consumption is eliminated, and the number of holes drilled with one full charge is improved. Thin iron plate (2 mm or less), aluminum plate (2 mm or less), PVC plate, plywood, stainless steel plate (0.5 mm or less), FRP plate, resin plate * Cannot be used with impact wrenches, drilling machines, vibration drills, and hammer drills. Please use with a charging drill of 9.6V or higher.
The sharp sharpness realizes light and comfortable work.
Blade thickness is only 0.5mm. Cutting resistance is thoroughly suppressed, wasteful power consumption is eliminated, and the number of holes drilled with one full charge is improved. Thin iron plate (2 mm or less), aluminum plate (2 mm or less), PVC plate, plywood, stainless steel plate (0.5 mm or less), FRP plate, resin plate * Cannot be used with impact wrenches, drilling machines, vibration drills, and hammer drills. Please use with a charging drill of 9.6V or higher.
Blade Thickness (mm): 0.5
Effective Length (Depth) (mm): 12
Shank Diameter (Φmm): 6.35
Overall Length (mm): 75
Shank: Hex axis 6.35mm
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling a BOXIt cuts well, so I use it a lot, so I repeat it.
(Translated by machine.)This is a review for Item # : 09146277.Posted on
- VE pipe work (for VE16)I used it for drilling holes for VE pipes in the wiring work for air conditioners. You can easily make holes in the nails under the eaves. Even when making a side hole, the outer wall was a type with an iron plate stuck under the plasterboard, but I was able to work without problems. Next time, I thought it would be nice to have a deep type of the same size, so if you need a deep hole for the preliminary inspection of the construction, I will purchase this type.
(Translated by machine.)This is a review for Item # : 09146286.Posted on
- Machining wire intake holes in relay boxes, terminal boxes, etc.The sharpness is very good. However, the center pin loosens at the beginning of use and comes off well. Isn't the lock at the time of shipment loose?
(Translated by machine.)This is a review for Item # : 09146286.Posted on
- Drilling holes for BOXes and ducts in electrical workIt is useful for drilling pilot holes in BOX etc. because it opens quickly and cleanly. ST type and other carbide holsaws often have blades chipped, so Unica is good in that respect, and the sharpness is good.
(Translated by machine.)This is a review for Item # : 09146331.Posted on
- Drilling holes in boards and 1.6 mm steelThe paint peels off in both China and outside with a single use, and after a few days it is full of rust.
(Translated by machine.)This is a review for Item # : 09146331.Posted on
- When working on electrical equipment for automobilesIt's orange and stands out so it's hard to forget in the car. The sharpness is good. It's new, so it's natural ...
(Translated by machine.)This is a review for Item # : 09146207.Posted on
- Drilling φ35 holes in PVC lampshadesSince the blade is thin, it opens cleanly without chattering. Customers are also very satisfied!
(Translated by machine.)This is a review for Item # : 09146417.Posted on
- Building workI used 38mm so far, but I was looking for 37mm because it is a little bigger and it is a perfect fit.
(Translated by machine.)This is a review for Item # : 09146435.Posted on
- Plywood 12mm drillingLarge caliber ones were of little use
(Translated by machine.)This is a review for Item # : 09146426.Posted on
- It is convenient because it can be attached to an impact driver. It is used for drilling holes in rain gutters and pipes and as a hole saw for aluminum products.It's convenient because it's easy to install and cuts well! !!
(Translated by machine.)This is a review for Item # : 09146444.Posted on
Write Your Own Review