All Category

Polyurethane Tubing (20m)

Rating:
96%
from S$12.99
Min. 2 days
It has excellent flexibility and can be used with a small bending radius.
Cut marks are displayed at intervals of about 500 mm.
It is possible to color-code according to the application and to pipe in the same color as the equipment. * When using water, keep the surge pressure below the maximum working pressure.
* Be sure to use the insert ring when connecting to the one-touch fitting and using water.
* The maximum working pressure is the value at 20 ° C and 65% RH. For other temperatures, check the safety factor with sufficient margin from the breaking pressure curve before use. In addition, if the tube is in a moving part such as swinging or bending, the temperature may rise due to accidental heat generation due to intermolecular heat generation, which may cause tube damage.
Tube Overall Length (m):  20
Length (m):  20
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
UB0212-20-B
UB0212-20-C
UB0212-20-CB
UB0320-20-B
UB0320-20-BU
UB0320-20-C
UB0320-20-CB
UB0320-20-G
UB0320-20-O
UB0320-20-R
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$16.99
- +
1roll
Min. 2 days
S$16.99
- +
1roll
Min. 2 days
S$16.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 32 days
S$12.99
- +
1roll
Min. 2 days
S$12.99
- +
1roll
Min. 32 days
S$12.99
- +
Operating Vacuum Pressure (kPa)
Operating Temperature Range (℃)
Maximum Operating Pressure (MPa)
Mass (kg)
Outer Diameter (Φmm)
Outer Dia. x Inner Dia. (Φmm)
Minimum Bending Radius (mm)
Inner Diameter (Φmm)
Trusco Part No.
Suitable Fluid
Material
Color
Minimum mounting radius (mm)
Tube color
RoHS directive (corresponding to 10 substances)
Material (Tube)
Mass (g)
Wall Thickness (mm)
Overall Length (m)
Fluid Temperature (℃)
Operating Pressure (MPa)
all
all
all
all
all
-
all
all
-
all
all
all
all
all
all
all
all
all
all
all
all
-
-
0.8(20℃)
-
2
2×1.2
-
1.2
-
Air, water (conditions apply)
Polyurethane
Black
-
-
Correspondence
-
-
-
-
-
-
-
-
0.8(20℃)
-
2
2×1.2
-
1.2
-
Air, water (conditions apply)
Polyurethane
Clear
-
-
Correspondence
-
-
-
-
-
-
-
-
0.8(20℃)
-
2
2×1.2
-
1.2
-
Air, water (conditions apply)
Polyurethane
Clear blue
-
-
Correspondence
-
-
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
809-5797
Air, water
Polyurethane
Black
-
-
-
-
-
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
818-2288
Air, water
-
Blue
12
-
-
Polyurethane
140
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
809-5798
Air, water
Polyurethane
Transparent
-
-
-
-
140
-
20
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
809-5799
Air, water
Polyurethane
Transparent blue
-
-
-
-
-
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
818-2289
Air, water
-
Green
12
Green
-
Polyurethane
140
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
818-2290
Air, water
-
Orange
12
Orange
-
Polyurethane
140
-
-
-
-
-100
-15 to 60 (antifreeze)
0.8 (at 20 ℃ 65% RH)
-
3
3×2
8
2
818-2291
Air, water
-
Red
12
Red
-
Polyurethane
140
-
-
-
-
Operating Vacuum Pressure (kPa)
Operating Temperature Range (℃)
Maximum Operating Pressure (MPa)
Mass (kg)
Outer Diameter (Φmm)
Outer Dia. x Inner Dia. (Φmm)
Minimum Bending Radius (mm)
Inner Diameter (Φmm)
Trusco Part No.
Suitable Fluid
Material
Color
Minimum mounting radius (mm)
Tube color
RoHS directive (corresponding to 10 substances)
Material (Tube)
Mass (g)
Wall Thickness (mm)
Overall Length (m)
Fluid Temperature (℃)
Operating Pressure (MPa)
  • Item #: 46371965

    Mfr #: UB0212-20-B

    Package Qty: 1roll

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) - Operating Temperature Range (℃) - Maximum Operating Pressure (MPa) 0.8(20℃) Mass (kg) - Outer Diameter (Φmm) 2 Outer Dia. x Inner Dia. (Φmm) 2×1.2 Minimum Bending Radius (mm) - Inner Diameter (Φmm) 1.2 Trusco Part No. - Suitable Fluid Air, water (conditions apply) Material Polyurethane Color Black Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) - Mass (g) - Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 46371956

    Mfr #: UB0212-20-C

    Package Qty: 1roll

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) - Operating Temperature Range (℃) - Maximum Operating Pressure (MPa) 0.8(20℃) Mass (kg) - Outer Diameter (Φmm) 2 Outer Dia. x Inner Dia. (Φmm) 2×1.2 Minimum Bending Radius (mm) - Inner Diameter (Φmm) 1.2 Trusco Part No. - Suitable Fluid Air, water (conditions apply) Material Polyurethane Color Clear Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) - Mass (g) - Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 46371974

    Mfr #: UB0212-20-CB

    Package Qty: 1roll

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) - Operating Temperature Range (℃) - Maximum Operating Pressure (MPa) 0.8(20℃) Mass (kg) - Outer Diameter (Φmm) 2 Outer Dia. x Inner Dia. (Φmm) 2×1.2 Minimum Bending Radius (mm) - Inner Diameter (Φmm) 1.2 Trusco Part No. - Suitable Fluid Air, water (conditions apply) Material Polyurethane Color Clear blue Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) - Mass (g) - Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 35314377

    Mfr #: UB0320-20-B

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 809-5797 Suitable Fluid Air, water Material Polyurethane Color Black Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) - Material (Tube) - Mass (g) - Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 58155526

    Mfr #: UB0320-20-BU

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 818-2288 Suitable Fluid Air, water Material - Color Blue Minimum mounting radius (mm) 12 Tube color - RoHS directive (corresponding to 10 substances) - Material (Tube) Polyurethane Mass (g) 140 Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 58155517

    Mfr #: UB0320-20-C

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 809-5798 Suitable Fluid Air, water Material Polyurethane Color Transparent Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) - Material (Tube) - Mass (g) 140 Wall Thickness (mm) - Overall Length (m) 20 Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 58155535

    Mfr #: UB0320-20-CB

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 809-5799 Suitable Fluid Air, water Material Polyurethane Color Transparent blue Minimum mounting radius (mm) - Tube color - RoHS directive (corresponding to 10 substances) - Material (Tube) - Mass (g) - Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 87963653

    Mfr #: UB0320-20-G

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 32 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 818-2289 Suitable Fluid Air, water Material - Color Green Minimum mounting radius (mm) 12 Tube color Green RoHS directive (corresponding to 10 substances) - Material (Tube) Polyurethane Mass (g) 140 Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 87963662

    Mfr #: UB0320-20-O

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 818-2290 Suitable Fluid Air, water Material - Color Orange Minimum mounting radius (mm) 12 Tube color Orange RoHS directive (corresponding to 10 substances) - Material (Tube) Polyurethane Mass (g) 140 Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +
  • Item #: 87963671

    Mfr #: UB0320-20-R

    Package Qty: 1roll

    S$12.99

    Shipping: Min. 32 days

    Technical Specs:

    Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Mass (kg) - Outer Diameter (Φmm) 3 Outer Dia. x Inner Dia. (Φmm) 3×2 Minimum Bending Radius (mm) 8 Inner Diameter (Φmm) 2 Trusco Part No. 818-2291 Suitable Fluid Air, water Material - Color Red Minimum mounting radius (mm) 12 Tube color Red RoHS directive (corresponding to 10 substances) - Material (Tube) Polyurethane Mass (g) 140 Wall Thickness (mm) - Overall Length (m) - Fluid Temperature (℃) - Operating Pressure (MPa) -

    - +

Customer Reviews

Items 1 - 10 of 31

Show per page
  1. Maintenance around NC air
    Rating
    100%
    Purchased to replace the NC tube used for about 10 years. I used to buy it from a nearby home center each time. It looks very sturdy and I like it. It seems to last more than 10 years. I will use this manufacturer in the future.
    (Translated by machine.)

    Review by

    Posted on

  2. Garden mist sprinkler
    Rating
    100%
    I bought two 20m. The price is very cheap and it is a good product, so it is helpful.
    (Translated by machine.)

    Review by

    Posted on

  3. For overhead irrigation
    Rating
    100%
    It has moderate flexibility, does not bend, and can be smoothly connected to piping pipes and sprinklers. I would like to expect durability.
    (Translated by machine.)

    Review by

    Posted on

  4. Used for agricultural faucets
    Rating
    100%
    It has high cost performance, is durable, and is well-satisfied with workability.
    (Translated by machine.)

    Review by

    Posted on

  5. Pneumatic equipment piping
    Rating
    100%
    It can be used without changing its shape (expansion) even when used for a long time near the upper limit of the allowable pneumatic pressure. Monotaro polyurethane tube products will swell. Pisco products are used for parts that require time and effort to replace. It is OK to use Monotaro products for a long time at the part where the allowable pressure is about half.
    (Translated by machine.)

    Review by

    Posted on

  6. I use it as a grease tube
    Rating
    80%
    As it is soft and easy to bend, you can work easily even in winter.
    (Translated by machine.)

    Review by

    Posted on

  7. Plumbing work
    Rating
    100%
    I hurriedly needed it for the air piping inside the panel, but it arrived earlier. Delivery is no longer possible and the response is good, so it's helpful!
    (Translated by machine.)

    Review by

    Posted on

  8. Equipment maintenance
    Rating
    100%
    Replacement with an existing damaged tube. I was able to replace it easily.
    (Translated by machine.)

    Review by

    Posted on

  9. Pneumatic equipment piping
    Rating
    100%
    It is a repeat. Speaking of polyurethane air hose (without thread), PISCO is used. I think it is standard in terms of oil resistance, heat resistance, and mechanical life.
    (Translated by machine.)

    Review by

    Posted on

  10. For cooling water line
    Rating
    100%
    It is highly durable and supple. There is little cloudiness even after long-term use, and it is comfortable to use. I have no complaints so far.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 31

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account