All Category

Hand Wrap Lab Carafe (Glass)

Rating:
20%
from S$23.99
Min. 2 days
A certain amount of liquid is sent out and no excess is discharged, so liquid can be saved.
The liquid does not evaporate because the mouth is not open.
The liquid is less likely to spill even if it falls over.
Workability is improved because the liquid comes out just by pressing the head lightly.
A lid is attached above the liquid outlet to prevent the liquid from splashing.
As ONE Part Number:  1-4613-01
Overall Height (mm):  140
Capacity (mL):  280
Mass (g):  330
Trusco Part No.:  391-3121
Tube length (mm):  70
Diameter (Φmm):  85
Material (Pump):  Brass / nickel plating
Material (Tube):  Fluoropolymer (PFA)
Material (Cap):  PP (polypropylene)
Material (Main Unit):  Soda-lime glass
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$23.99
- +
Page
  • Item #: 09155142

    Mfr #: 500

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. For degreasing work
    Rating
    20%
    Even if you put the lid on, it will volatilize quickly, so when you use it for a role, you need to keep in mind only what you use. It's been a long time since I bought it, and I'm only wondering if the airtightness has improved.
    (Translated by machine.)

    Review by

    Posted on

  2. Plastic oil removal
    Rating
    20%
    Since the screw shape of the main body and the plastic do not match, the screw will fly when tightened. Since there is no packing, the airtightness is low and it volatilizes. It leaks when it falls down.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account