All Category

SUZURAN Tape (PE Tape)

Rating:
95%
from S$6.79
Min. 2 days
Ideal for bundling and packing.
Length (m):  470
Thickness (Diameter in Φmm):  50
Mass (g):  500
Material:  Polyethylene (PE)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$7.39
- +
1roll
Min. 2 days
S$7.39
- +
1roll
Min. 2 days
S$7.39
- +
1roll
Min. 2 days
S$6.79
- +
1roll
Min. 2 days
S$7.39
- +
1roll
Min. 2 days
S$7.39
- +
1roll
Min. 2 days
S$7.79
- +
1roll
Min. 2 days
S$7.79
- +
1roll
Min. 2 days
S$7.79
- +
1roll
Min. 2 days
S$7.79
- +
Color
all
White
Red
Ao
Midori
Gyro
Murasaki
Orange
Gold
Silver
Black
Color
  • Item #: 09166516

    Mfr #: White

    Package Qty: 1roll

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Color White

    - +
  • Item #: 09166525

    Mfr #: Red

    Package Qty: 1roll

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Color Red

    - +
  • Item #: 09166534

    Mfr #: Blue

    Package Qty: 1roll

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Color Ao

    - +
  • Item #: 09166543

    Mfr #: Green

    Package Qty: 1roll

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Color Midori

    - +
  • Item #: 09166552

    Mfr #: Yellow

    Package Qty: 1roll

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Color Gyro

    - +
  • Item #: 09166561

    Mfr #: Purple

    Package Qty: 1roll

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Color Murasaki

    - +
  • Item #: 18305613

    Mfr #: -

    Package Qty: 1roll

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Color Orange

    - +
  • Item #: 18305622

    Mfr #: -

    Package Qty: 1roll

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Color Gold

    - +
  • Item #: 18305638

    Mfr #: -

    Package Qty: 1roll

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Color Silver

    - +
  • Item #: 18305647

    Mfr #: -

    Package Qty: 1roll

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Color Black

    - +

Customer Reviews

Items 1 - 10 of 19

Show per page
  1. Work tent seating
    Rating
    100%
    I use it to stretch the tent sheet in the work area, but the 10mm polyethylene rope deteriorated and sometimes cut due to strong winds, but this tape does not deteriorate! I can't cut it! It's amazing.
    (Translated by machine.)

    Review by

    Posted on

  2. When carrying a shoe box
    Rating
    100%
    I finally found it! I have tried various vinyl strings so far. PE, PP, Maruhimoto ... 100 average is out of the question. When moving shoes for work, I have to put together 6 shoe boxes, but if they are thin, or if they are moved after being tied, they will stretch due to their weight, or they will be hard and the knot will be tight. It frays .. Anyway, there are many things that girls can't help! Girls can't connect so strongly! The amazing part of this string is not that it does not stretch at all, but the part that is tightly tied is hard to fray, but it is easy to unravel, and even if the flat surface is used once or twice, it will not be messed up! I also like the many cute colors.
    (Translated by machine.)

    Review by

    Posted on

  3. Color coding of shipped products
    Rating
    60%
    The unit price differs depending on the color, so I want you to have all of them. I want you to make a different color.
    (Translated by machine.)

    Review by

    Posted on

  4. Used for machine maintenance, etc.
    Rating
    100%
    The cords are bundled, and the tin run tape is cut short to mark it so that it can be seen that it has been maintained. It has moderate strength and is an essential item in the company.
    (Translated by machine.)

    Review by

    Posted on

  5. knitting
    Rating
    80%
    I like a little more chic color, but considering the price, I ordered this. Such a thing.
    (Translated by machine.)

    Review by

    Posted on

  6. Handmade
    Rating
    100%
    Suzuran tape is very soft and easy to knit. The colors are beautiful, so I like the finished bag because it looks very elegant.
    (Translated by machine.)

    Review by

    Posted on

  7. As a landmark by property
    Rating
    100%
    There are some colors that other manufacturers do not have, which was helpful. When looking for a designated color from the warehouse, I would like to switch to this manufacturer.
    (Translated by machine.)

    Review by

    Posted on

  8. Making bonbon
    Rating
    100%
    I used it to make bonbons for athletic meet. It's a classic, so I think it's the best!
    (Translated by machine.)

    Review by

    Posted on

  9. Journal of parts
    Rating
    100%
    There are only about 4 colors in the nearby home improvement store, but it is helpful because there are many colors available.
    (Translated by machine.)

    Review by

    Posted on

  10. Collect luggage, garbage, etc. Used as a production material
    Rating
    100%
    It has a wide variety of colors and is used as a production material in addition to the original purpose of binding corrugated cardboard.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 19

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account