All Category

One Touch Pot

Rating:
84%
from S$19.99
Min. 2 days
Antistatic. Compatible with thinner, detergent and flux. You can control the amount used.
Prevents the exertion of poisonous gas.
The solvent can be dispensed in a fixed amount. * Do not use for anything other than its intended purpose.
Surface Resistance (Ω):  109~1011
Capacity (mL):  170
Dimension (mm):  53×53×105
Mass (g):  70
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$19.99
- +
Page
  • Item #: 09217372

    Mfr #: -

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 47

Show per page
  1. For repairing power tools
    Rating
    100%
    I put hexane in it and use it, it can be used without any problem. It is good that it does not break even if dropped
    (Translated by machine.)

    Review by

    Posted on

  2. For alcohol wiping work of products
    Rating
    80%
    Before using it, I was skeptical about it, but it is convenient to be able to easily soak the cloth with alcohol with one hand by leaving the lid open, and once I use it, I can't let go of it and buy more. There are some individuals whose lids are a little easy to come off, but it's just a matter of refitting them, so it's cute.
    (Translated by machine.)

    Review by

    Posted on

  3. Cheap but durable enough
    Rating
    100%
    Contains organic solvents such as alcohol and acetone. The packing of the acetone pot that I had been using for about three years finally failed and the pump function broke. However, I think it is enough to have it with an organic solvent for three years. I bought the same product. Since it is difficult to open the lid, I made a hole in the lid and screwed the ceramic knob to attach it.
    (Translated by machine.)

    Review by

    Posted on

  4. Benzine holder
    Rating
    100%
    I put benzine in it and soak it in a cloth little by little. After using it for several months, I can hardly understand the volatilization. If you use it without carrying it, it will not leak at all. It's cheap and looks cheap (excuse me!), So I bought it without much expectation, but the cost performance is better than I expected, and I'm thinking of buying another one to use with thinner. I would like you to make several bottle colors so that you can easily distinguish when you put another liquid in it.
    (Translated by machine.)

    Review by

    Posted on

  5. Cleaning of optical glass
    Rating
    80%
    I put a cleaning solution in it and use it. It doesn't seem to use brass, so it's helpful because there is no patina floating on the metal part.
    (Translated by machine.)

    Review by

    Posted on

  6. Painting
    Rating
    100%
    It is useful when you want to keep a small amount of thinner or degreasing liquid at hand. The price is reasonable and I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  7. During painting work, etc.
    Rating
    60%
    It was my first time to purchase this kind of product and I couldn't get a feel for it at all. It was a container that I couldn't carry. It doesn't feel like it's volatile when you leave it gently, and it's great that you can work comfortably with one hand, but it's a shame that it's a product that isn't thought of when it's carried around.
    (Translated by machine.)

    Review by

    Posted on

  8. Removal of artificial marble oil
    Rating
    20%
    You can't just put it in the toolbox! It leaks.
    (Translated by machine.)

    Review by

    Posted on

  9. Cleans adhesives and paint
    Rating
    100%
    Used to remove stains on adhesives and paint by adding acetone. Satisfied because it is quick and easy to use compared to taking it directly from the bottle
    (Translated by machine.)

    Review by

    Posted on

  10. Disinfection of fingers
    Rating
    80%
    It's packed with alcohol and subdivided. It's as easy as pressing.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 47

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account