All Category

Non-Adhesive Tape

Rating:
90%
from S$4.19
Min. 2 days
Non-adhesive tape used to protect air conditioner piping.
Thickness (mm):  0.15
Length (m):  18
Width (mm):  50
Color:  Ivory
Material:  PVC
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
HN-50-I
HN-50-I
Package Qty
Shipping
Price
Qty
 
 
 
1pack(1roll)
Min. 2 days
S$4.19
- +
1bag(5roll)
Min. 2 days
S$13.99
- +
Trusco Part No.
-
761-3504
-
Page
Trusco Part No.
  • Item #: 09216611

    Mfr #: HN-50-I

    Package Qty: 1pack(1roll)

    S$4.19

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 761-3504

    - +
  • Item #: 09216821

    Mfr #: HN-50-I

    Package Qty: 1bag(5roll)

    S$13.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. -

    - +
Page

Customer Reviews

Items 1 - 10 of 27

Show per page
  1. for air conditioner ducts
    Rating
    100%
    Purchased because the duct tape of the air conditioner was peeling off. It was easy to rewind because it was a non-adhesive tape.
    (Translated by machine.)

    Review by

    Posted on

  2. Air conditioner piping work
    Rating
    100%
    Inaba Denko Non-adhesive tape has been used for a long time. In my case, I use a waterproof spray after wrapping the non-adhesive tape. In particular, I am completely satisfied with this product. Also, since it is inside the air conditioner duct, it is not exposed to the outside, so it is not worn out. There was a product "dissatisfied" review that it was worn out after 2 years, so I will introduce it. To Mr. Monotaro Please reply and improve such reviews.
    (Translated by machine.)

    Review by

    Posted on

  3. For piping heat retention
    Rating
    60%
    We purchase for redo of piping heat insulation material. I couldn't wind it well. It's difficult. If other pipes are running in the same way or there are pipes that interfere with it, I can't wind it well. There is no problem as a product.
    (Translated by machine.)

    Review by

    Posted on

  4. Air conditioner plumbing work
    Rating
    100%
    It works properly, neither good nor bad. There is no problem with the quality.
    (Translated by machine.)

    Review by

    Posted on

  5. For fixing virgin
    Rating
    100%
    When interrupting "Otome-chan" into the drain path of the air conditioner, make an incision in the piping cosmetic tape. I used it for repair wrapping. It is a gem with excellent malleability and non-slip texture.
    (Translated by machine.)

    Review by

    Posted on

  6. New air conditioner piping tape
    Rating
    100%
    The plumbing tape for the air conditioner that I have been using for nearly 10 years has become worn out, so I bought a new tape from Mr. Monotaro. Based on the information on the net, I wound it from bottom to top, and I was able to wind it neatly. I am very satisfied with the result.
    (Translated by machine.)

    Review by

    Posted on

  7. The winding of the outdoor unit of the air conditioner is torn, so repair it.
    Rating
    100%
    The outdoor unit of the air conditioner is torn, so I plan to rewind it in the spring before it becomes tattered. There was a search by Mr. Monotaro. Non-adhesive tape. Living is also maintenance. I am grateful that Mr. Monotaro will have a variety of items. thank you.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for piping the outdoor unit.
    Rating
    100%
    It wasn't at the home improvement store, so I'm glad I could buy it. I would like to buy it again.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for repairing air conditioner piping in managed condominiums
    Rating
    100%
    I could have bought it at the home center, but I bought it because it will be free shipping together with other products.
    (Translated by machine.)

    Review by

    Posted on

  10. Air conditioner construction
    Rating
    100%
    There is no problem with the industry standard product. If the price is cheaper, it will be the best choice.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 27

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account