High strength and high durability!
By adopting a tough copper plate, it has sufficient durability even for long-term use.
Smooth linear motion!
You can obtain a light linear motion without getting caught.
Thin compact!
The cross-sectional shape is designed to be as thin as possible while maintaining strength, so side space during installation is minimized.
maintenance-free!
Since the rail is surface-treated, it is maintenance-free and can be used for a long time.
Ultra-low price and easy to install!
Since it can be used only by bolt-on, the design, processing, and assembly man-hours on the mounting side can be significantly reduced. * Please note that this is not a set of 2 products. (* If you need 2 bottles, please order in quantity 2.)
By adopting a tough copper plate, it has sufficient durability even for long-term use.
Smooth linear motion!
You can obtain a light linear motion without getting caught.
Thin compact!
The cross-sectional shape is designed to be as thin as possible while maintaining strength, so side space during installation is minimized.
maintenance-free!
Since the rail is surface-treated, it is maintenance-free and can be used for a long time.
Ultra-low price and easy to install!
Since it can be used only by bolt-on, the design, processing, and assembly man-hours on the mounting side can be significantly reduced. * Please note that this is not a set of 2 products. (* If you need 2 bottles, please order in quantity 2.)
Material: (Retainer) SECC
Number of Tiers: 2
surface treatment (rail): Electrogalvanized
Mounting Screw: M4 bind or truss machine screw
Lubrication: Nippon Oil Epinoc Grease AP (N)
Material (Rail): SPCC
Type: Slide type
Material (Ball): Φ3/16 inch carbon hard ball
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For replacing slide rails on silver racks.The slide rail of the 900 x 450 silver rack was damaged, so I replaced it. A solid construction is sufficient as a replacement for PC keyboard and mouse drawer rails. The only problem is that the rail cannot be pulled out, so it is difficult to fix it. Therefore, it was fixed using L metal fittings, screws, rivets, etc.
(Translated by machine.)This is a review for Item # : 09239194.Posted on
- Used for adding shelves.It was saved by the smooth operation. I would be more happy if it was easy to install.
(Translated by machine.)This is a review for Item # : 09239221.Posted on
- System kitchenThere is no backlash and it can be used without problems. I will use it again if I have a chance.
(Translated by machine.)This is a review for Item # : 09239185.Posted on
- System kitchen drawer maintenance (slide rail replacement)The slide rail I bought at a local hardware store was so thick that I couldn't pull it out after replacing the slide rail, so I found this when I was looking for a thin slide rail. Please note the thickness of the slide rail!) This slide rail was thin, so it could be used without problems, but at the time of purchase (at the beginning of delivery), the inner rail was inserted in the opposite direction to the actual use. It was not possible to attach the rail with the drawer removed (with the inner rail pulled out). Since it is a product for professionals, it is unavoidable that there is no instruction manual, but it is closed even though the inner rail was inserted in the opposite direction to the normal usage pattern. After some trial and error, I discovered that the inner rail could be installed upside down, and I was able to replace the slide rail without any problems. Please refer to those who perform similar maintenance in the future.
(Translated by machine.)This is a review for Item # : 09239203.Posted on
- Kitchen repairI ordered the same size because it was a replacement for the one that was attached in the past. It is unavoidable that one screw cannot be attached due to the structure, but there are holes.
(Translated by machine.)This is a review for Item # : 09239185.Posted on
- As a robot partI want you to further improve the expansion and contraction ratio with respect to the total length
(Translated by machine.)This is a review for Item # : 09239221.Posted on
Write Your Own Review