Hex Width Across (mm): 19
Shaft Length L (mm): 25
Applicable spanner: B
Type: General caster
Connection Thread T: M12×P1.75
Material (Wheel): Rubber integrated wheel
Caster Type: Screw-in free wheel caster
Stopper: Single stopper
Wheel Type: Single wheel
Shape: Swivel caster S
Finish of Hardware: Unichrome
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Related Accessories
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- As a caster for an indoor transport caseEven if you put a heavy object on it, it moves well and is useful. It is sturdy and has been used for almost 2 years, but it does not break.
(Translated by machine.)This is a review for Item # : 09239027.Posted on
- Wheels for moving the generatorThe load capacity has been increased and the outer diameter has been increased, so there is no problem with usability and all wheels are equipped with stoppers, greatly improving convenience. The price is also the cheapest and all good things are done.
(Translated by machine.)This is a review for Item # : 09239027.Posted on
- Can makingI'm repeating. I am satisfied because it is cheap and can be used with confidence.
(Translated by machine.)This is a review for Item # : 09239027.Posted on
- Ball-proof net casterI like the casters, but I think it will take too long to arrive
(Translated by machine.)This is a review for Item # : 34925922.Posted on
- As an industrial sewing machine casterI used to use a hammer caster for a long time, but I ordered it because the price is cheap. Since 4 pieces are used for each sewing machine, the price difference is large. Durability is unknown, so I will report it after about half a year. By the way, the sewing machine weighs about 60 kg.
(Translated by machine.)This is a review for Item # : 09239011.Posted on
- WorkbenchThe price was reasonable, it was easy to use, and it was a very good product.
(Translated by machine.)This is a review for Item # : 09239011.Posted on
- Workbenchgood@@@@@@@@@@@@@@@@@@@
(Translated by machine.)This is a review for Item # : 09239027.Posted on
- As a workbench casterAt home center Komeri, 448 yen (tax included) is about 15% more expensive.
(Translated by machine.)This is a review for Item # : 09239011.Posted on
Write Your Own Review