All Category

PE Wide-Mouth Bottle

Rating:
88%
from S$0.85
Min. 2 days
The definitive edition of plastic bottles. Standard for plastic bottles. The body and cap are made of polyethylene. It is widely used from each laboratory to the production line of chemical factories.
Material:  PE
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1case(400pc)
Min. 2 days
S$329.90
-
- +
1case(400pc)
Min. 2 days
S$339.90
-
- +
1case(400pc)
Min. 8 days
S$339.90
-
- +
1case(200pc)
Min. 2 days
S$279.90
-
- +
1case(100pc)
Min. 2 days
S$149.90
-
- +
1case(100pc)
Min. 2 days
S$299.90
-
- +
1case(50pc)
Min. 2 days
S$159.90
S$101.95
/unit
- +
1case(30pc)
Min. 2 days
S$299.90
S$111.05
/unit
- +
1case(30pc)
Min. 8 days
S$339.90
S$97.40
/unit
- +
1case(15pc)
Min. 10 days
S$299.90
S$88.30
/unit
- +
Capacity (mL)
Scale (mL)
Overall Height (mm)
Opening Diameter (Φmm)
Scale
Outer Diameter (Φmm)
Model Number
Plug
-
-
-
all
all
all
all
all
20
-
46
27
None
38
2080
None
30
-
56
27
None
38
2081
None
50
-
76
27
None
38
2082
None
100
10
93
31
Yes
50
2083
Yes
250
25
122
31
Yes
62
2084
Yes
500
50
151
43
Yes
77
2085
Yes
1000
100
189
43
Yes
100
2086
Yes
2000
100
236
76
Yes
127
2087
Yes
3000
500
267
76
Yes
146
2088
Yes
5000
500
306
76
Yes
172
2089
Yes
Capacity (mL)
Scale (mL)
Overall Height (mm)
Opening Diameter (Φmm)
Scale
Outer Diameter (Φmm)
Model Number
Plug
  • Item #: 09298554

    Mfr #: 20mL

    Package Qty: 1case(400pc)

    S$329.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 20 Scale (mL) - Overall Height (mm) 46 Opening Diameter (Φmm) 27 Scale None Outer Diameter (Φmm) 38 Model Number 2080 Plug None

    - +
  • Item #: 09298563

    Mfr #: 30mL

    Package Qty: 1case(400pc)

    S$339.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 30 Scale (mL) - Overall Height (mm) 56 Opening Diameter (Φmm) 27 Scale None Outer Diameter (Φmm) 38 Model Number 2081 Plug None

    - +
  • Item #: 09298572

    Mfr #: 50mL

    Package Qty: 1case(400pc)

    S$339.90

    Shipping: Min. 8 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 50 Scale (mL) - Overall Height (mm) 76 Opening Diameter (Φmm) 27 Scale None Outer Diameter (Φmm) 38 Model Number 2082 Plug None

    - +
  • Item #: 09298581

    Mfr #: 100mL

    Package Qty: 1case(200pc)

    S$279.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 100 Scale (mL) 10 Overall Height (mm) 93 Opening Diameter (Φmm) 31 Scale Yes Outer Diameter (Φmm) 50 Model Number 2083 Plug Yes

    - +
  • Item #: 09298597

    Mfr #: 250mL

    Package Qty: 1case(100pc)

    S$149.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 250 Scale (mL) 25 Overall Height (mm) 122 Opening Diameter (Φmm) 31 Scale Yes Outer Diameter (Φmm) 62 Model Number 2084 Plug Yes

    - +
  • Item #: 09298606

    Mfr #: 500mL

    Package Qty: 1case(100pc)

    S$299.90

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Capacity (mL) 500 Scale (mL) 50 Overall Height (mm) 151 Opening Diameter (Φmm) 43 Scale Yes Outer Diameter (Φmm) 77 Model Number 2085 Plug Yes

    - +
  • Item #: 09298615

    Mfr #: 1L

    Package Qty: 1case(50pc)

    S$159.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$101.95/unit

    Technical Specs:

    Capacity (mL) 1000 Scale (mL) 100 Overall Height (mm) 189 Opening Diameter (Φmm) 43 Scale Yes Outer Diameter (Φmm) 100 Model Number 2086 Plug Yes

    - +
  • Item #: 09298624

    Mfr #: 2L

    Package Qty: 1case(30pc)

    S$299.90

    Shipping: Min. 2 days

    Extra Shipping Charge: S$111.05/unit

    Technical Specs:

    Capacity (mL) 2000 Scale (mL) 100 Overall Height (mm) 236 Opening Diameter (Φmm) 76 Scale Yes Outer Diameter (Φmm) 127 Model Number 2087 Plug Yes

    - +
  • Item #: 09298633

    Mfr #: 3L

    Package Qty: 1case(30pc)

    S$339.90

    Shipping: Min. 8 days

    Extra Shipping Charge: S$97.40/unit

    Technical Specs:

    Capacity (mL) 3000 Scale (mL) 500 Overall Height (mm) 267 Opening Diameter (Φmm) 76 Scale Yes Outer Diameter (Φmm) 146 Model Number 2088 Plug Yes

    - +
  • Item #: 09298642

    Mfr #: 5L

    Package Qty: 1case(15pc)

    S$299.90

    Shipping: Min. 10 days

    Extra Shipping Charge: S$88.30/unit

    Technical Specs:

    Capacity (mL) 5000 Scale (mL) 500 Overall Height (mm) 306 Opening Diameter (Φmm) 76 Scale Yes Outer Diameter (Φmm) 172 Model Number 2089 Plug Yes

    - +

Customer Reviews

Items 1 - 10 of 18

Show per page
  1. For sending water quality surveys to vinegar survey companies
    Rating
    80%
    There are no particular problems. It was just as I expected. I would like to use it next time.
    (Translated by machine.)

    Review by

    Posted on

  2. For subdivision
    Rating
    100%
    It is very good because it is made firmly and has an inner lid so that liquid does not leak.
    (Translated by machine.)

    Review by

    Posted on

  3. When making a masterpiece of ink painting, put a large amount of polished ink and store it in the refrigerator.
    Rating
    100%
    It takes quite a few days to produce the F120 exhibition picture, and a large amount of ink must be polished, so it will be polished as a preparation. Then, the polished ink is stored in the refrigerator and the amount used for the day is put out on a picture plate to make it. This is big and convenient to handle and is useful.
    (Translated by machine.)

    Review by

    Posted on

  4. On liquid transport
    Rating
    100%
    The inner lid is solid and the price is low, so we always make repeat orders.
    (Translated by machine.)

    Review by

    Posted on

  5. Liquid storage
    Rating
    100%
    I think it's a solid container. I think it would have been nice to have a slightly elongated shape.
    (Translated by machine.)

    Review by

    Posted on

  6. The goods have been received quite fast with good condition!
    Rating
    100%
    The quality of the bottles are reliable, and goods have been received on time. We are very happy with the purchase.

    Review by Dorothy

    Posted on

  7. Storage of paint
    Rating
    100%
    It is comparable to cans, and the oil-based paint does not dry and lasts for a long time. If you don't wipe your mouth clean every time you open and close it, it will get dirty, but if you use it carefully, it will last a long time.
    (Translated by machine.)

    Review by

    Posted on

  8. You can buy the usual standard products at a low price and have them delivered.
    Rating
    100%
    Consumables are gone before you know it, and there are many, so it would be helpful if you could deliver them.
    (Translated by machine.)

    Review by

    Posted on

  9. Free sample
    Rating
    80%
    Satisfied without any leakage. When I switched to a cheaper one, it leaked, so I will return again
    (Translated by machine.)

    Review by

    Posted on

  10. Used for subdividing sample products
    Rating
    100%
    There is an inner lid so you can use it with confidence. I want to continue using it.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 18

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account