Has heat resistance and chemical resistance.
Packing that requires heat resistance, oil resistance, and chemical resistance, corrosion resistant packing in chemical factories, gaskets, diaphragms, tank linings, hoses, pump parts, etc.
Heat Resistance Temperature (℃): 200
Withstand Pressure (MPa): 7
Hardness: 70
RoHS directive (corresponding to 10 substances): Correspondence
Type: For fixing P type / for exercise
Specification: Heat and chemical resistant
Material: JIS B 2401 Type 4 D (Fluoro rubber)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- bike maintenance workO-rings used in motorcycles are generally made of nitrile rubber, but recently we are using fluororubber, which is excellent in all aspects such as durability. O-rings related to gasoline are mostly made of fluororubber because of its excellent resistance to gasoline.
(Translated by machine.)This is a review for Item # : 09353364.Posted on
- for coleman canadaColeman Canada Used for Easy Light Most of the problems are caused by the O-ring, so if you replace it, you can use it well. Gasoline resistance is good.
(Translated by machine.)This is a review for Item # : 09353224.Posted on
- to the atomizerThe sprayer wasn't working well, so when I disassembled it, the small O-ring was about to break, so I bought it as a replacement. For the time being, I can now use it more than before. It would be useful to have an index that shows how much elasticity there is.
(Translated by machine.)This is a review for Item # : 09353233.Posted on
- bike maintenancePurchased as a replacement for VFR400R genuine part 91301-147-023 Although the dimensions were slightly different, it could be used without problems. (Genuine inner diameter φ18.3×2.3 This product φ17.8×2.4)
(Translated by machine.)This is a review for Item # : 09353382.Posted on
- bike maintenanceVFR400R Purchased as a replacement for the genuine part 91331-PC9-004 Since the genuine product is not made of fluororubber, I purchased this to improve durability. As for the product dimensions, only the inner diameter is slightly different (genuine φ21.2, this product φ20.8), but I was able to use it without any problems.
(Translated by machine.)This is a review for Item # : 09353407.Posted on
- jack repairI used it for repairing a 2t jack. No problem, now you can use it.
(Translated by machine.)This is a review for Item # : 09353312.Posted on
- During mold maintenanceWhen using it, several pieces are used together, so it is helpful if there is a certain number in one bag rather than individual packaging. (About 50)
(Translated by machine.)This is a review for Item # : 09353337.Posted on
- Airgun maintenanceUsed to repair air leaks in Osawa's Wonder Gun. The size is perfect and I am satisfied with the air leaks. Since it is made of fluorine rubber, it is also expected to be durable.
(Translated by machine.)This is a review for Item # : 09353233.Posted on
- Repairing the packing of the drainage top for anti-freezing faucetsWater faucets in cold regions have a piece for draining water, and the packing deteriorates as it is opened and closed each time, causing water leakage. Since genuine parts from the manufacturer are expensive, you can search for an O-ring that matches the size and use it functionally without any problems. Monotaro is useful because you can order even one.
(Translated by machine.)This is a review for Item # : 09353233.Posted on
- Water purifier maintenanceReplaced because the packing of the air bleeding valve of a large household water purifier deteriorated and broke. The original one was just NBR, but I chose this because it can be expected to be more durable if it contains fluorine. You can buy from one, so it's good.
(Translated by machine.)This is a review for Item # : 09353242.Posted on
Write Your Own Review