Easy hinge spacer When the hinge washer is worn by opening and closing the door, the position of the door is lowered and the door tip is also lowered.
You can easily adjust the height by simply lifting the door by about 4 mm without removing it and fitting the washer over the existing washer. There are 1 mm adjustment and 2 mm adjustment.
You can easily adjust the height by simply lifting the door by about 4 mm without removing it and fitting the washer over the existing washer. There are 1 mm adjustment and 2 mm adjustment.
Finish: Gloss barrel polishing
Material (Main Unit): SUS303
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- door height adjustmentEasy to install, this product is like no other. The problem is that the price is a little high.
(Translated by machine.)Posted on
- door fitting adjustmentI was able to build and adjust without removing the door once. I found it very convenient. The neck is a little more expensive.
(Translated by machine.)This is a review for Item # : 32721814.Posted on
- Raising the front doorI used a car gadget to lift the door about 2 cm and work. Since the diameter of the shaft was perfect, I thought it would be impossible to insert it, but when I hit it with a hammer and inserted it, it fits perfectly. It was refreshing that it was hard to lock! The working time was 10 minutes.
(Translated by machine.)This is a review for Item # : 32721823.Posted on
- Sandwich between hinges such as the entranceIt is sandwiched between the hinges of the entrance and other indoor fittings. Even if it is a washer, there is no problem if it is a type of fitting that can be taken from above, but there are many fittings that cannot be removed or that other things will interfere with it even if it is raised. At that time, the hinges for adjusting the hinges may be used, but the hinges use the surrounding wooden frame and iron frame as the fulcrum of the lever, so the paint may peel off or bend, especially in the case of indoor fittings. Sometimes the crate is damaged. Moreover, the fittings cannot be removed. It may be old and there are many cases where the screw is licking. At that time, if you move 5㍉ up, this will enter. In the old days, I had to open one of the washers and process it myself. It's really easier to use this. It has a thickness of 1 mm or 2 mm and can be adjusted. Basically, if it is 3 mm or more, it is better to adjust or re-install it.
(Translated by machine.)This is a review for Item # : 32721814.Posted on
- Entrance door maintenanceThe hinge shaft diameter is unexpectedly small, so I'm worried about when it will come off, but for now it's okay. Sweat I hope there is a little smaller diameter.
(Translated by machine.)This is a review for Item # : 32721823.Posted on
- Door distortion adjustment due to an apartment earthquakeApart from the hinge adjustment tool, there is no need to purchase it, and in a wonderful word, if there is a reversal so that it will not come off after setting, it is polite as an explanation.
(Translated by machine.)This is a review for Item # : 32721814.Posted on
- Entrance door (made of iron frame) hinge washer wear correctionwonderful! It's DIY. Purchase two 2mm ones and use them up and down. The hinge washer of a heavy door made of iron frame 50 years ago was worn down and hit the frame by opening and closing the door. Just put four handy air jacks under the door, raise them by a few millimeters, and insert them to complete the construction! I was worried if it would be on the hinge, but it's almost perfect!
(Translated by machine.)This is a review for Item # : 32721823.Posted on
- Improvement of front doorI live in a condominium over 20 years old. I didn't notice it at first, but as the years went by, the hinges on the front door wore and the door itself gradually deteriorated. As a result, the bottom of the door touches the door frame, making it difficult to open and close. To solve it, you need to ask a contractor to replace the hinge, but this washer solved it brilliantly at a low cost.
(Translated by machine.)This is a review for Item # : 32721823.Posted on
- Steel door repairIt was easy to solve and it was helpful, I hope there are several sizes ...
(Translated by machine.)This is a review for Item # : 32721814.Posted on
- Fixing the lowered doorI could fix it just by lifting the door and pinching it, and I felt that a very good idea was also a product. However, the overall thickness was a little too thick, so I filed it a little. I think it was easier to use if the overall thickness was 3 mm.
(Translated by machine.)This is a review for Item # : 32721823.Posted on
Write Your Own Review