All Category

UNIQLO powerful round drop

Rating:
88%
from S$5.29
Min. 2 days
For fixing gates, etc.
Material (Main Unit):  SS41・SPCC
Finish:  Unichromate
Type:  Whole omission
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
D-36-150
D-36-300
D-36-450
D-36-100
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$6.79
- +
1pc
Min. 2 days
S$8.59
- +
1pc
Min. 2 days
S$10.99
- +
1pc
Min. 2 days
S$5.29
- +
Dimension (mm)
all
Φ12×150
Φ12×300
Φ12×450
Φ9×100
Page
Dimension (mm)
  • Item #: 09360181

    Mfr #: D-36-150

    Package Qty: 1pc

    S$6.79

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ12×150

    - +
  • Item #: 09360197

    Mfr #: D-36-300

    Package Qty: 1pc

    S$8.59

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ12×300

    - +
  • Item #: 09360206

    Mfr #: D-36-450

    Package Qty: 1pc

    S$10.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ12×450

    - +
  • Item #: 09360215

    Mfr #: D-36-100

    Package Qty: 1pc

    S$5.29

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ9×100

    - +
Page

Customer Reviews

10 Item(s)

Show per page
  1. Hanging the entrance of the workshop and fixing the villa
    Rating
    100%
    I searched several places, but I couldn't find it, and this length was just right. Even during a typhoon, there were no abnormalities and it was very helpful.
    (Translated by machine.)

    Review by

    Posted on

  2. locking
    Rating
    60%
    After all, I didn't buy by looking at the real thing, so I received a bigger one than I expected. I didn't feel bad using it, so I ordered an additional one.
    (Translated by machine.)

    Review by

    Posted on

  3. Dropping the front door of the factory
    Rating
    100%
    The mandrel is also thick and rugged. I was worried because it was cheap.
    (Translated by machine.)

    Review by

    Posted on

  4. Door opening stop
    Rating
    60%
    Used for fixing self-made doors. I wonder if I want two bottom rings, one for opening and one for closing. I don't know the durability because I haven't used it outside.
    (Translated by machine.)

    Review by

    Posted on

  5. For joinery.
    Rating
    100%
    For decoration and fittings. Sturdy, powerful and satisfying. I'm planning to paint my favorite color.
    (Translated by machine.)

    Review by

    Posted on

  6. For attaching and detaching the curtain plate
    Rating
    100%
    It's solid and durable, so I could use it with confidence. The price was cheap.
    (Translated by machine.)

    Review by

    Posted on

  7. Locking the wooden gate
    Rating
    80%
    Two sets were installed on both sides of the double-door wooden gate. I chose this set because of the importance of economy, but there is no problem with workability and there is no rust floating so far.
    (Translated by machine.)

    Review by

    Posted on

  8. Door lock
    Rating
    100%
    I am very satisfied because it was made more solidly than I expected.
    (Translated by machine.)

    Review by

    Posted on

  9. For fixing small doors of parent and child doors
    Rating
    80%
    I am grateful for the low price.
    (Translated by machine.)

    Review by

    Posted on

  10. Round off
    Rating
    100%
    cheap
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account