All Category

U Bolt

Rating:
96%
from S$0.68
Min. 2 days
U bolt for SGP pipe SGP tube for general use
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
10597-0137
10597-0141
10597-0156
10597-0175
10597-0226
10597-0245
10597-0250
10597-0264
10597-0283
10597-0298
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$0.68
- +
1pc
Min. 2 days
S$0.68
- +
1pc
Min. 2 days
S$0.76
- +
1pc
Min. 2 days
S$0.93
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.39
- +
1pc
Min. 2 days
S$1.49
- +
1pc
Min. 2 days
S$1.79
- +
1pc
Min. 2 days
S$2.29
- +
1pc
Min. 2 days
S$3.79
- +
Applicable pipe outer diameter (Φmm)
Dimension P (mm)
Surface Treatment
Nominal Diameter (A)
Type
Nominal Diameter (B)
Dimension S (mm)
Dimension H (mm)
Thread Size
Material
all
all
all
all
all
all
all
all
all
all
21.7
31
Electrogalvanized finish
15
U bolt
1/2
24
32
W5/16
-
27.2
36
Electrogalvanized finish
20
U bolt
3/4
24
35
W5/16
-
34.0
43
Electrogalvanized finish
25
U bolt
1
28
38
W5/16
-
42.7
52
Electrogalvanized finish
32
U bolt
1 1/4
28
43
W5/16
-
48.6
60
Electrogalvanized finish
40
U bolt
1 1/2
35
51
W3/8
-
60.5
72
Electrogalvanized finish
50
U bolt
2
35
57
W3/8
-
76.3
87
Electrogalvanized finish
65
U bolt
2 1/2
35
69
W3/8
-
89.1
100
Electrogalvanized finish
80
U bolt
3
35
75
W3/8
-
114.3
125
Electrogalvanized finish
100
U bolt
4
35
88
W3/8
-
139.8
152
Electrogalvanized finish
125
U bolt
5
55
108
W3/8
-
Applicable pipe outer diameter (Φmm)
Dimension P (mm)
Surface Treatment
Nominal Diameter (A)
Type
Nominal Diameter (B)
Dimension S (mm)
Dimension H (mm)
Thread Size
Material
  • Item #: 09412182

    Mfr #: 10597-0137

    Package Qty: 1pc

    S$0.68

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 21.7 Dimension P (mm) 31 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 15 Type U bolt Nominal Diameter (B) 1/2 Dimension S (mm) 24 Dimension H (mm) 32 Thread Size W5/16 Material -

    - +
  • Item #: 09412191

    Mfr #: 10597-0141

    Package Qty: 1pc

    S$0.68

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 27.2 Dimension P (mm) 36 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 20 Type U bolt Nominal Diameter (B) 3/4 Dimension S (mm) 24 Dimension H (mm) 35 Thread Size W5/16 Material -

    - +
  • Item #: 09412207

    Mfr #: 10597-0156

    Package Qty: 1pc

    S$0.76

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 34.0 Dimension P (mm) 43 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 25 Type U bolt Nominal Diameter (B) 1 Dimension S (mm) 28 Dimension H (mm) 38 Thread Size W5/16 Material -

    - +
  • Item #: 09412216

    Mfr #: 10597-0175

    Package Qty: 1pc

    S$0.93

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 42.7 Dimension P (mm) 52 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 32 Type U bolt Nominal Diameter (B) 1 1/4 Dimension S (mm) 28 Dimension H (mm) 43 Thread Size W5/16 Material -

    - +
  • Item #: 09412225

    Mfr #: 10597-0226

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 48.6 Dimension P (mm) 60 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 40 Type U bolt Nominal Diameter (B) 1 1/2 Dimension S (mm) 35 Dimension H (mm) 51 Thread Size W3/8 Material -

    - +
  • Item #: 09412234

    Mfr #: 10597-0245

    Package Qty: 1pc

    S$1.39

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 60.5 Dimension P (mm) 72 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 50 Type U bolt Nominal Diameter (B) 2 Dimension S (mm) 35 Dimension H (mm) 57 Thread Size W3/8 Material -

    - +
  • Item #: 09412243

    Mfr #: 10597-0250

    Package Qty: 1pc

    S$1.49

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 76.3 Dimension P (mm) 87 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 65 Type U bolt Nominal Diameter (B) 2 1/2 Dimension S (mm) 35 Dimension H (mm) 69 Thread Size W3/8 Material -

    - +
  • Item #: 09412252

    Mfr #: 10597-0264

    Package Qty: 1pc

    S$1.79

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 89.1 Dimension P (mm) 100 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 80 Type U bolt Nominal Diameter (B) 3 Dimension S (mm) 35 Dimension H (mm) 75 Thread Size W3/8 Material -

    - +
  • Item #: 09412261

    Mfr #: 10597-0283

    Package Qty: 1pc

    S$2.29

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 114.3 Dimension P (mm) 125 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 100 Type U bolt Nominal Diameter (B) 4 Dimension S (mm) 35 Dimension H (mm) 88 Thread Size W3/8 Material -

    - +
  • Item #: 34926491

    Mfr #: 10597-0298

    Package Qty: 1pc

    S$3.79

    Shipping: Min. 2 days

    Technical Specs:

    Applicable pipe outer diameter (Φmm) 139.8 Dimension P (mm) 152 Surface Treatment Electrogalvanized finish Nominal Diameter (A) 125 Type U bolt Nominal Diameter (B) 5 Dimension S (mm) 55 Dimension H (mm) 108 Thread Size W3/8 Material -

    - +

Customer Reviews

Items 1 - 10 of 23

Show per page
  1. For fixing a single pipe
    Rating
    100%
    Since the single tube was fixed with a 3-minute screw, it was fixed firmly.
    (Translated by machine.)

    Review by

    Posted on

  2. For tire changer modification
    Rating
    100%
    There is a pipe attached to the strut of the tire changer, and it is modified to rotate, but when I look at modification examples on YouTube, etc., most of them weld a square pipe to the rotating pipe, but I use this rotating pipe. I attached a plate using a U-balt and screwed a square pipe to it, so I can change the vertical position of the square pipe. In order to increase the strength of the device as a whole, the wall thickness of the square pipes is limited to either 3.2mm or 4.5mm. I used this 32A U-bolt for this, but I was able to install it perfectly.
    (Translated by machine.)

    Review by

    Posted on

  3. Piping fixing
    Rating
    100%
    It also comes with nuts, so it doesn't have to be annoying. I will buy it again when I use it.
    (Translated by machine.)

    Review by

    Posted on

  4. Pipe support
    Rating
    100%
    It comes with nuts, is ready to use, and is cheap.
    (Translated by machine.)

    Review by

    Posted on

  5. For holding down piping paoip
    Rating
    100%
    The price was low and it was installed without any problems. I think it's strong enough
    (Translated by machine.)

    Review by

    Posted on

  6. Single tube fixed
    Rating
    100%
    Since it is a manufacturer's product, it could be installed without any problems.
    (Translated by machine.)

    Review by

    Posted on

  7. Fixing the antenna support
    Rating
    100%
    Since it is a manufacturer of equipment piping support materials, it could be used without problems.
    (Translated by machine.)

    Review by

    Posted on

  8. Piping support
    Rating
    100%
    It was easy to use, and the area around the bolts and nuts was nice.
    (Translated by machine.)

    Review by

    Posted on

  9. Machine maintenance
    Rating
    100%
    It is helpful to be able to purchase cheaply. I will buy it again if I have the opportunity.
    (Translated by machine.)

    Review by

    Posted on

  10. Fixing iron pipe
    Rating
    100%
    I didn't know the size of the pipe, so I bought two types. I am satisfied with the use of the item.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 23

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account