The industry's first chip 4-split cutting edge configuration.
It is possible to drill holes from stainless steel with a thickness of 25 mm to wood. Focusing on the sharpness, which is an indispensable condition for handy tools, the cutting edge is divided into 4 parts to demonstrate excellent sharpness.
Since the lead groove is minimized and the space above is widened to improve the cutting discharge effect, a large amount of chips discharged from the deep hole can be discharged smoothly without stagnation.
In addition, since the carbide tip is a plug-in method that is in contact with the base material on all three sides, there is no chipping even under adverse conditions. Drilling work for stainless steel, iron, woodwork, plastic, etc.
It is possible to drill holes from stainless steel with a thickness of 25 mm to wood. Focusing on the sharpness, which is an indispensable condition for handy tools, the cutting edge is divided into 4 parts to demonstrate excellent sharpness.
Since the lead groove is minimized and the space above is widened to improve the cutting discharge effect, a large amount of chips discharged from the deep hole can be discharged smoothly without stagnation.
In addition, since the carbide tip is a plug-in method that is in contact with the base material on all three sides, there is no chipping even under adverse conditions. Drilling work for stainless steel, iron, woodwork, plastic, etc.
Overall Length (mm): 107
Effective Length (Depth) (mm): 25
Drill Diameter (Φmm): 6
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for drilling holes in stainless steel platesI use the strength and products without any problems, and above all, the cost performance is good.
(Translated by machine.)This is a review for Item # : 09451942.Posted on
- Flange hole correctionI used it to re-drill the flange hole of the PVC valve, but since it is sharp, it will harden unless the chips are taken out as soon as it is opened at once, and even if the drill is removed, it will take time to clean, so it will be chopped little by little. I made a hole in and was able to work in time. Well, I felt that the point of use was the most important.
(Translated by machine.)This is a review for Item # : 09451635.Posted on
- Drilling holes in SUS304It cuts well. However, the durability is not good enough, so I want you to improve it.
(Translated by machine.)This is a review for Item # : 09451601.Posted on
- Equipment mounting holesIt was good because the sharpness was new. I used it for drilling a lot, but I'm satisfied because it doesn't lose its sharpness.
(Translated by machine.)This is a review for Item # : 09452152.Posted on
- Drilling work for iron platesIt's outstandingly sharp. When I made 150 holes in a t4.5mm iron plate with a drilling machine, I was impressed that I could maintain comfortable cutting with almost no blade spillage until the end. I don't seem to have much heat, so I was able to make holes continuously, and the work was completed very quickly, which was helpful.
(Translated by machine.)This is a review for Item # : 09451626.Posted on
Write Your Own Review