It can be widely used from standard to long nozzles, machine tools and automobile maintenance.
Coupler screw size: M12×P1.0
Type of Connection: Coupler mounting
Nozzle screw diameter: PF1/8
Air Consumption (L/min): 120
Nozzle Diameter (Φmm): 2
Material: Aluminum
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Machine maintenance cleaningThere was no problem with the product, and I was saved by the prompt response. Thank you very much.
(Translated by machine.)This is a review for Item # : 09467394.Posted on
- Cleaning of heavy machineryIt is used when cleaning heavy machinery after work. Since it is longer than the normal type nozzle, air reaches the depths of the machine, which is useful.
(Translated by machine.)This is a review for Item # : 00363992.Posted on
- Machine maintenance, etc.I used several air dusters with resin handles, but the air tended to stop completely while I was using them, so I chose this metal product from a long-established manufacturer. I think it can be used for a long time.
(Translated by machine.)This is a review for Item # : 09467385.Posted on
- Agricultural machinery blowIt was good to have a coupler. Regarding air, I think it was a little short.
(Translated by machine.)This is a review for Item # : 00363992.Posted on
- Equipment cleaningBasically, I think that the products of this manufacturer are excellent in cost performance. There were quite a few things that were useless for a higher price.
(Translated by machine.)This is a review for Item # : 09467385.Posted on
- During machine maintenanceInitially, the delivery date was the end of March and I was in trouble because I could not make it in time for the work, but it was very helpful to have an early response. I heard that it was made to order, but I think it was in stock somewhere. Thank you for looking.
(Translated by machine.)This is a review for Item # : 09467394.Posted on
- Removal of dust and metal piecesIt is neither good nor bad, and I use it normally. I hope the price is cheaper.
(Translated by machine.)This is a review for Item # : 09467385.Posted on
- DusterI am dealing with powdered goods, so I bought 3 kinds including this one. This may be the best for local applications. ..
(Translated by machine.)This is a review for Item # : 09467385.Posted on
- For cleaning the inside of automobiles and air elements (dry type)As it is a manufacturer's product, the usability is good and I am satisfied. It ’s even better if the price is a little cheaper.
(Translated by machine.)This is a review for Item # : 09467394.Posted on
- Blow off Kiriko after drillingI bought and used a 300mm nozzle, but it may be unavoidable due to the material, but I feel that it is a little heavy. Also, I think it is easy to handle if there is a nozzle (about 250 mm).
(Translated by machine.)This is a review for Item # : 09467394.Posted on
Write Your Own Review