[Multi-purpose resin hose] A pressure-resistant braided hose that can be used with various fluids such as water, oil, chemicals, and air. [Transparency] Good transparency allows you to check the fluid for peace of mind. [Law Compliant] RoHS2 compliant for peace of mind. [Wide range of sizes] Pressure-resistant braided hose (inner diameter 4-75 mm) with a wide variety of sizes. [Flexibility] Flexible and easy to insert into joints. [Long lasting] The inner surface of the hose has excellent oil resistance and does not harden easily. [Law Compliant] RoHS2 compliant for peace of mind.
Pressure-resistant hose for factory equipment piping and various machine piping
* Do not use for drinking, food, or medical purposes.
Operating Temperature Range (℃): -5~60
Laws / Regulations: Compliant with RoHS2 amended regulations
Material: Soft PVC, reinforcement / polyester yarn
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for workshop machinesUsed for cyclone dust collector. Softer and easier to use than hoses of the same size.
(Translated by machine.)This is a review for Item # : 09483196.Posted on
- hose replacementI chose a hose that emphasizes durability because it was a place where I didn't use oil to replace the deteriorated hose. Although it is thick, it is compatible with bending and I was satisfied.
(Translated by machine.)This is a review for Item # : 09482453.Posted on
- to the hose of the oil catch tankUsed for the hose when installing the Sambar oil catch tank. No problems after 2 months.
(Translated by machine.)This is a review for Item # : 09482453.Posted on
- for condenser coolingIt is used to flow the cooling water of the capacitor used for matching of the high frequency circuit. It's been about half a year since I bought it, but so far it's been working without any problems, which is a big help.
(Translated by machine.)This is a review for Item # : 33043324.Posted on
- Drainage treatment.Flexible and easy to use. The surface of the hose becomes sticky, so it would be best if it could be eliminated.
(Translated by machine.)This is a review for Item # : 18722156.Posted on
- Used for hydraulic line maintenanceAs expected, Toyox is a hose you can trust. Good length and easy to use.
(Translated by machine.)This is a review for Item # : 09482216.Posted on
- Steel cutting machine Coolant liquid discharge hoseIt's soft and supple, but it looks strong. Easy to cut with scissors and easy to adjust the length. If it is a substance that does not significantly deteriorate the hose material, it may be easy to use.
(Translated by machine.)This is a review for Item # : 33042965.Posted on
- Car maintenance industryI bought it to pump the waste oil that had accumulated when I changed the engine oil of a large car to a drum can with air, but it was saved because there was a cut-off sale of just the right length.
(Translated by machine.)This is a review for Item # : 09482706.Posted on
- Used for automatic detergent loading machine in coin laundry washing machineThank you for arranging immediately before purchase. It was a satisfying product.
(Translated by machine.)This is a review for Item # : 33043175.Posted on
- Mechanical equipmentWe purchased as water supply and drainage hose. It will be a repeat, but there is no problem.
(Translated by machine.)This is a review for Item # : 08597285.Posted on
Write Your Own Review