Work shoes with a heat-resistant sole, born from electrical work and voices from carpenters.
Uses a heat-resistant sole that has a built-in felt and does not easily transfer heat. It is ideal for work in the summer because heat from below, such as on the roof or iron plate, is not easily transferred to the soles of the feet.
The candy rubber sole has good flexibility and uses a non-slip composition. The toe molding is designed so that it does not interfere with natural bending, making it safe to work in dangerous high places.
Nylon mesh material for breathability.
With a magic zipper that is easy to put on and take off.
Anti-slip performance is 0.32, which exceeds the JIS standard dynamic friction coefficient of 0.2. It is also ideal as anti-slip shoes.
Uses a heat-resistant sole that has a built-in felt and does not easily transfer heat. It is ideal for work in the summer because heat from below, such as on the roof or iron plate, is not easily transferred to the soles of the feet.
The candy rubber sole has good flexibility and uses a non-slip composition. The toe molding is designed so that it does not interfere with natural bending, making it safe to work in dangerous high places.
Nylon mesh material for breathability.
With a magic zipper that is easy to put on and take off.
Anti-slip performance is 0.32, which exceeds the JIS standard dynamic friction coefficient of 0.2. It is also ideal as anti-slip shoes.
Dynamic friction coefficient: 0.32
Standard Mass (grams per one foot): 340(25.5cm)
Foot Width: 3E
RoHS directive (corresponding to 10 substances): Correspondence
Instep Type: Hook-and-loop type
Shape: Low cut
Material (Sole): Rubber
Type of Shoes: Sneakers
Material (Upper): Synthetic leather, mesh
Type: Work shoes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Painting workThe soles of the feet are not hot when painting the half-roof. (Compared with other shoes) I feel like I can work all day.
(Translated by machine.)This is a review for Item # : 09509281.Posted on
- Roofing workWhen walking on the tiles, I think the roof and kun are the best. The cushions are solid, and the rubber on the soles works well. The only difficulty is that the legs are cold in winter because it is a mesh. However, there is no problem if you purchase one or two sizes up and wear cold socks to take measures.
(Translated by machine.)This is a review for Item # : 09509211.Posted on
- Roof walking and fishingIt does not have to slip on dry roof tiles. Go fishing and dry rocks are good, but slip on wet rocks more than ordinary shoes. I haven't tried it on a wet roof tile.
(Translated by machine.)This is a review for Item # : 09509193.Posted on
- For paintingNo complaints if the roof flat ground scaffolding is durable enough to be used
(Translated by machine.)This is a review for Item # : 09509166.Posted on
- RoofingIt was very easy to wear and it was hard to slip.
(Translated by machine.)This is a review for Item # : 09509141.Posted on
- Indeed, the copper roof construction work was safer / more comfortable than Jikatabi!We recommend a size that is 0.5 cm larger than your usual shoe size. If it is a normal size, the toes will bend and it will hurt! !!
(Translated by machine.)This is a review for Item # : 09509281.Posted on
- Painted roof, scaffolding workI tried various shoes, but I think these shoes are not slippery and I like them.
(Translated by machine.)This is a review for Item # : 09509175.Posted on
- When working at heightsIt ’s the second pair. I ’m using it without any problems.
(Translated by machine.)This is a review for Item # : 09509272.Posted on
- Paint the roofIf the roof is steep, the shoes will get twisted.
(Translated by machine.)This is a review for Item # : 09509297.Posted on
- Work at a steep foot (painting the roof)I am satisfied because my legs do not get tired even on steep slopes.
(Translated by machine.)This is a review for Item # : 09509166.Posted on
Write Your Own Review